Flat Shipping

Flat Shipping at €24.99 + VAT

TENNANT 605178 Wet And Dry Tool Kit | AA4EHK 12H313

TENNANT 605178 Wet And Dry Tool Kit

Item: AA4EHK Model: 605178Cross Ref: 12H313
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€501.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet and Dry Tool Kit
Fits Vacuum Models9007469, 9007471, 9007473
For Hose Dia.1 1/2"
For Vacuum TypeShop Vacuum
Fits Vacuum BrandTennant
For Hose Diameter1 1/2"
Includes11" Crevice Tool, 16" Floor and Carpet tool w/Adjustable Brush, 3" Dusting Brush and 14" Forward/Reverse Squeegee, 4" Upholstery Tool, Double Bend Wand
Product TypeVacuum Attachment Kit

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)6.99
Ship length (cm)147.32
Ship width (cm)21.59
HS code9603908050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT 605178 Wet And Dry Tool Kit
€501.41 /unit