Flat Shipping

Flat Shipping at €24.99 + VAT

TENNANT 1207086 Front Squeegee Blade, Front Squeegee Blade, Use With M17/T17 | CU6FNG

TENNANT 1207086 Front Squeegee Blade Blade

Item: CU6FNG Model: 1207086Cross Ref: 55HD12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFront Squeegee Blade
Accessory TypeFront Squeegee Blade
For Use WithM17, T17
ColorRed
Display Qty1
FeaturesWear and Tear Resistant
Fits Machine Size40"
MaterialLinard
Overall Length4.75 ft.
Overall Width5 3/8"
Product TypeFront Squeegee Blade
SeriesM17, T17

Shipping Info:

Ship weight (kg) 0.842
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccessory TypePrice
TENNANT 1027719 Front Squeegee Blade, Front Squeegee Blade, Use With M20/T20 | CU6FMY 1027719Front Squeegee Blade€454.44
TENNANT 1017868 Front Squeegee Blade, Front Squeegee Blade, Use With M20/T20 | CU6FMZ 1017868Front Squeegee Blade€149.28
TENNANT 1232627 Front Squeegee Blade, Front Squeegee Blade, Use With Mfr. No. 1231845 | CU6FNA 1232627Front Squeegee Blade€84.56
TENNANT 1038681 Front Squeegee Blade, Front Squeegee Blade, Use With Mfr. No. M30 | CU6FNB 1038681Front Squeegee Blade€420.10
TENNANT 1035067 Front Squeegee Blade, Front Squeegee Blade, Use With Mfr. No. M30 | CU6FNC 1035067Front Squeegee Blade€260.26
TENNANT 1056453 Front Squeegee Blade, Front Squeegee Blade, Use With Mfr. No. T16 | CU6FND 1056453Front Squeegee Blade€72.63
TENNANT 1221115 Front Squeegee Blade, Rear Squeegee Blade, Use With Mfr. No. mV-SS500-0031/ mV-SS500-0029 | CU6FNE 1221115Rear Squeegee Blade€125.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TENNANT 1207086 Front Squeegee Blade Blade
€170.65 /unit