SEALMASTER MSF-56 | BF8GZY

SEALMASTER MSF-56 Flange Bearing, 4 Bolt, 3 1/2 Inch Bore, Cast Iron, Set Screws, 8 7/16 Inch Length

Item: BF8GZY Model: MSF-56Cross Ref: 44A370
In Stock

Get it by Tuesday, Jun 10

€3,515.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Back Side To Center Width1.578"
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bore Diameter3 1/2"
Bore TypeCylindrical
ClosureDouble Sealed
Dynamic Load Capacity21566 lbf.
Expansion TypeFixed
Flange Thickness1"
Housing MaterialCast Iron
Housing Material FinishPowder Coated
Housing TypeSquare
Included BearingUCX17-56
IncludesSet Screw
Lubrication OpeningsOne Zirc Fitting
Maximum Speed2000 RPM
Mount Hole Center-to-center Height6 3/4"
Mount Hole Center-to-center Length6 3/4"
Overall Height8 7/16"
Overall Length8 7/16"
Overall Width3 25/32"
Seal MaterialFelt
Seal TypeTriple Lip
Self Lubricating BearingNo
Shaft Locking TypeSet Screws
Static Radial Load Capacity16301 lbf.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)22.56
Ship length (cm)22.56
Ship width (cm)9.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER MSF-56 Flange Bearing, 4 Bolt, 3 1/2 Inch Bore, Cast Iron, Set Screws, 8 7/16 Inch Length
€3,515.23 /unit