Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPIL 26288 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 240 Deg. F, 1000Pk | CJ2XJQ

TEMPIL 26288 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 240 Deg. F, 1000Pk

Item: CJ2XJQ Model: 26288Cross Ref: 52HR42
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,055.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemp Indicator
Accuracy-2% to +2%
DesignVertical Strip
Food SafeNo
Height0.51"
Includes Nist-traceable CertificateNo
Label Height13 mm
Label LegendPass When Color Change
Label Legend LanguageEnglish
Label Size13 mm x 12 mm
Label Thickness0.203"
Label Width12 mm
MaterialPolyester
Material Of ConstructionPolyester
No. Of Temp. Positions1
Nsf RatedNo
Number Of Points1
OrientationVertical
ScaleCelsius, Fahrenheit
ShapeStrip
Special FeaturesSelf Adhesive
Strip ColorClear
Temperature Label TypeGeneral Purpose Non-Reversible Single-Point
Temperature Point ColorsBlack
Thickness0.197"
Width0.47"
ApplicationCalibration,Industrial Manufacturing,Metal Fabrication,Preventive Maintenance,Quality Control,Transportation
Graduations10°F
ReversibilityNon-Reversible
Temperature Point Range240°F/121°C
Temperature Points C121°C
Temperature Points F240°F

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.3
Ship length (cm)1.3
Ship width (cm)1.19
Country of OriginUK

Product Variants

ProductModelHeightPkg. Qty.Price
TEMPIL 26261 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 210 Deg. F, 99 Deg. C, 210Pk | CJ2XJN 262610.51"210€235.79
TEMPIL 26292 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 290 Deg. F, 1000Pk | CJ2XJP 262920.51"1000€990.19
TEMPIL 26280 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 160 Deg. F, 71 Deg. C, 1000Pk | CJ2XJR 262800.51"1€978.19
TEMPIL 26703 Non Reversible Temp Indicator, Vertical Strip, 4 Point, 190/200/210/220 Deg. F, 10Pk | CJ2XJT 267030.91"10€57.48
TEMPIL 26270 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 300 Deg. F, 149 Deg. C, 210Pk | CJ2XJU 262700.51"210€235.59
TEMPIL 26264 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 240 Deg. F, 116 Deg. C, 210Pk | CJ2XJV 262640.51"210€227.99
TEMPIL 26256 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 160 Deg. F, 71 Deg. C, 210Pk | CJ2XJW 262560.51"210€212.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPIL 26288 Non Reversible Temp Indicator, Vertical Strip, 1 Point, 240 Deg. F, 1000Pk
€1,055.14 /unit