EATON C351KC21R | BJ8CFU

EATON C351KC21R Dual Fuse Clip Kit, SZ 1 Starter, 3P

Item: BJ8CFU Model: C351KC21R
In Stock

Get it by Tuesday, Jun 17

€80.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse Kit
Amps Rating30A
Height3.3"
Length2 2/5"
Mfr. SeriesFreedom/Advantage
NotesFor Use With R Rejection Type Fuses. Non-Fusible- With Out Fuse Clips Installed.
Used WithFor Field Installation In Non-fusible Starter
Voltage Rating250V
Warranty1 yr.
Weight0.2 lbs.
Width2"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)8.38
Ship length (cm)6.1
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelVoltage RatingAmps RatingTypePrice
EATON C351KF24-64 | BJ8CFC C351KF24-64250/600V200A-€642.67
EATON C351KC21 | BJ8CFJ C351KC21----
RFQ
EATON C351KD22-61R | BJ8CFL C351KD22-61R600V30A--
RFQ
EATON C351KD62 | BJ8CFM C351KD62600V--€121.37
EATON C351KE23-63 | BJ8CFP C351KE23-63250/600V100AFreedom NEMA-
RFQ
EATON C351KD62R | BJ8CFR C351KD62R600V--€121.37
EATON C351KD71 | BJ8CFV C351KD71---€130.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON C351KC21R Dual Fuse Clip Kit, SZ 1 Starter, 3P
€80.61 /unit