TEMPEST TV406-608 Rescue Cutoff Saw Gas 14 Inch 119cc Blde | AF2HZE 6UET9

TEMPSET TECH TV406-608 Rescue Cutoff Saw Gas 14 Inch 119cc Blde

Item: AF2HZE Model: TV406-608Cross Ref: 6UET9
In Stock

Get it by Friday, Jun 13

€6,047.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Saw
Blade Dia.14"
Cutting TypeWet/Dry
Engine TypeTwo Stroke
Fuel TypeGasoline
Horsepower7.8 hp
Hp7.8 hp
Max. Blade Speed5100 RPM
Max. Cutting Depth4 3/4"
Motor Type2-Stroke Engine
Power SourceGas Powered
Start TypePull-Cord (Recoil)
Tool StyleHandheld

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)48.26
Ship length (cm)78.74
Ship width (cm)30.48
HS code8467220020
Country of OriginUS

Product Details:

    • Sub-Brand: VENTMASTER

Product Variants

ProductModelMPNPrice
TEMPEST TV406-506 Rescue Cutoff Saw Gas 14 Inch 74cc Dg Blde | AF2HYZ 6UET4 TV406-506TV406-506€2,973.30
TEMPEST TV406-507 Rescue Cutoff Saw Gas 14 Inch 94cc Dg Blde | AF2HZA 6UET5 TV406-507TV406-507€3,873.10
TEMPEST TV406-508 Rescue Cutoff Saw Gas 14 Inch 119cc Dg Blde | AF2HZB 6UET6 TV406-508TV406-508€5,187.04
TEMPEST TV406-606 Rescue Cutoff Saw Gas 14 Inch 74cc Blde | AF2HZC 6UET7 TV406-606TV406-606€2,604.14
TEMPEST TV406-607 Rescue Cutoff Saw Gas 14 Inch 94cc Blde | AF2HZD 6UET8 TV406-607TV406-607€3,534.02
TEMPEST TV406-706 Rescue Cutoff Saw Gas 14 Inch 74cc | AF3ZWM 8MWE8 TV406-706TV406-706€2,798.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPSET TECH TV406-608 Rescue Cutoff Saw Gas 14 Inch 119cc Blde
€6,047.91 /unit