TEMPEST TV406-606 Rescue Cutoff Saw Gas 14 Inch 74cc Blde | AF2HZC 6UET7

TEMPSET TECH TV406-606 Rescue Cutoff Saw Gas 14 Inch 74cc Blde

Item: AF2HZC Model: TV406-606Cross Ref: 6UET7
In Stock

Get it by Friday, Jun 13

€3,023.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Saw
Blade Dia.14"
Cutting TypeWet/Dry
Engine TypeTwo Stroke
Fuel TypeGasoline
Horsepower5 hp
Hp5 hp
Max. Blade Speed4650 RPM
Max. Cutting Depth4 3/4"
Motor Type2-Stroke Engine
Power SourceGas Powered
Start TypePull-Cord (Recoil)
Tool StyleHandheld

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)43.18
Ship length (cm)68.58
Ship width (cm)25.4
HS code8467220020
Country of OriginUS

Product Details:

    • Sub-Brand: VENTMASTER

Product Variants

ProductModelMPNPrice
TEMPEST TV406-506 Rescue Cutoff Saw Gas 14 Inch 74cc Dg Blde | AF2HYZ 6UET4 TV406-506TV406-506€2,973.30
TEMPEST TV406-507 Rescue Cutoff Saw Gas 14 Inch 94cc Dg Blde | AF2HZA 6UET5 TV406-507TV406-507€3,873.10
TEMPEST TV406-508 Rescue Cutoff Saw Gas 14 Inch 119cc Dg Blde | AF2HZB 6UET6 TV406-508TV406-508€5,187.04
TEMPEST TV406-607 Rescue Cutoff Saw Gas 14 Inch 94cc Blde | AF2HZD 6UET8 TV406-607TV406-607€3,534.02
TEMPEST TV406-608 Rescue Cutoff Saw Gas 14 Inch 119cc Blde | AF2HZE 6UET9 TV406-608TV406-608€4,995.26
TEMPEST TV406-706 Rescue Cutoff Saw Gas 14 Inch 74cc | AF3ZWM 8MWE8 TV406-706TV406-706€2,798.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPSET TECH TV406-606 Rescue Cutoff Saw Gas 14 Inch 74cc Blde
€3,023.74 /unit