Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO TKZ10202 Temperature Controller Analog J 32-1000f/0-538c | AC8HWF 3AGA3

TEMPCO TKZ10202 Temperature Controller Analog J 32-1000f/0-538c

Item: AC8HWF Model: TKZ10202Cross Ref: 3AGA3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€286.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTemperature Controller
Control ModeOn/Off
Depth1.45"
Digital/analogAnalog
Din TypeEncapsulated Pcb
Hysteresis
Length4.38"
Length (straight Wireway)4.38"
Output(1) Relay-30A
Power Consumption5 VA
Sensor TypeJ
Switch FunctionSPST NO
TypeAnalog
Width3.06"
AlarmsNo Alarm
Current0.042A
Display TypeAnalog
Input Voltage120/240V AC
Overall Height3"
Overall Length4 3/8"
Overall Width3"
Product TypeTemperature Controller
SeriesTKZ Series
StandardsCUL, UL

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.68
Ship length (cm)11.13
Ship width (cm)7.77
HS code9032896040
Country of OriginUS

Product Variants

ProductModelSensor TypeDigital/analogSwitch FunctionOutputControl ModeTypePower ConsumptionHysteresisPrice
TEMPCO TKZ10201 Temperature Controller Analog J 32-500f/0-260c | AC8HWE 3AGA2 TKZ10201JAnalogSPST NO(1) Relay-30AOn/OffAnalog5 VA€244.84
TEMPCO TKZ10203 Temperature Controller Analog K 32-500f/0-260c | AC8HWG 3AGA4 TKZ10203KAnalogSPST NO(1) Relay-30AOn/OffAnalog5 VA€226.01
TEMPCO TKZ10204 Temperature Controller Analog K 32-1000f/0-538c | AC8HWH 3AGA5 TKZ10204KAnalogSPST NO(1) Relay-30AOn/OffAnalog5 VA€230.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TKZ10202 Temperature Controller Analog J 32-1000f/0-538c
€286.60 /unit