Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO TCA-102-137 Panel Jack J Standard Bezel Mount Black | AC9EBX 3FXR1

TEMPCO TCA-102-137 Panel Jack J Standard Bezel Mount Black

Item: AC9EBX Model: TCA-102-137Cross Ref: 3FXR1
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel Jack
ColorBlack
MaterialGlass Filled Nylon
Plug Or Connector TypeStandard
TypeJ
Body MaterialGlass-Filled Nylon
CharacteristicsBezel Mount
Component ConstructionGlass Filled Nylon Body with Iron and Constantan Contacts
Contact MaterialConstantan, Iron
For Sensor TypeJ
IncludesMounting Hardware
Maximum Temperature350°F Continuous, 400°F Intermittent
Maximum Temperature °c177°C
Maximum Temperature °f350°F
Plug/connector TypeStandard
Product TypeBezel Mount Standard Jack

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.78
Ship length (cm)2.54
Ship width (cm)15.24
HS code8536908085
Country of OriginUS

Product Details:

    • Characteristics: Standard Bezel Mount

Product Variants

ProductModelTypeColorPlug Or Connector TypeMaterialPrice
TEMPCO TCA-102-138 Panel Jack K Standard Bezel Mount Yellow | AC9EBY 3FXR2 TCA-102-138KYellowStandardGlass Filled Nylon€10.55
TEMPCO TCA-102-154 Panel Jack Cu Standard 3 Pin White | AC9EBZ 3FXR3 TCA-102-154RTDWhiteStandardGlass Filled Nylon€10.76
TEMPCO TCA-102-143 Panel Jack J Miniature 2 Pin Black | AC9ECA 3FXR4 TCA-102-143JBlackMiniatureGlass Filled Nylon€7.45
TEMPCO TCA-102-144 Panel Jack K Miniature 2 Pin Yellow | AC9ECB 3FXR5 TCA-102-144KYellowMiniatureGlass Filled Nylon€7.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO TCA-102-137 Panel Jack J Standard Bezel Mount Black
€11.46 /unit