Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TEMPCO RTD00603 Rtd Probe 100 Ohm Length 18 Inch 1112 F | AC9DXA 3FWX7

TEMPCO RTD00603 Rtd Probe 100 Ohm Length 18 Inch 1112 F

Item: AC9DXA Model: RTD00603Cross Ref: 3FWX7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€147.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRTD Probe
Cable Length6 ft.
Error Accuracy (%)-12% to +12%
For AirYes
For GasesYes
For Liquids And GelsYes
For SolidsYes
For SurfacesNo
GradeGrade 316
Includes Signal ConverterNo
Includes ThermowellNo
Insulation MaterialMagnesium Oxide
Lead Length72"
MaterialMagnesium Oxide, PTFE
Max. Pressure1000 psi
Probe BendStraight
Probe Connection TypeBare Wire
Probe Contact MaterialStainless Steel
Probe Dia.0.188"
Probe Length18"
Probe Wire Length6 ft.
Resistance100 ohms
Sheath Size (in.)0.188"
Temp. Limit1200°F
Temp. Range-40° to +37.2° , 0° to +1200°
Type100 ohms
Accuracy+/-0.30°C, +/-0.12 ohm at 0°C
Cable MaterialFEP
Connector TypeBare Wire
For ApplicationAppliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Maximum Temperature °c650°C
Maximum Temperature °f1200°F
Minimum Temperature °c-18°C
Minimum Temperature °f0°F
Number Of Wires3
Probe Diameter0.188"
Probe Sheath MaterialGrade 316 Stainless Steel
Probe Size3/16" x 18"
Rtd Type3-Wire Pt100
Sensor TypeRTD
Temperature Range0°F to 1200°F

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.27
Ship length (cm)66.04
Ship width (cm)10.16
HS code9025900000
Country of OriginUS

Product Variants

ProductModelMaterialSheath Size (in.)Probe LengthError Accuracy (%)Insulation MaterialTemp. LimitLead LengthTypePrice
TEMPCO RTD00576 Rtd Probe 100 Ohm Length 12 Inch 392 F | AC9DWW 3FWX3 RTD00576Stainless Steel0.188"12"-12% to +12%PTFE392°F96"100 ohms€48.43
TEMPCO RTD00601 Rtd Probe 100 Ohm Length 6 Inch 1112 F | AC9DWY 3FWX5 RTD00601Magnesium Oxide, PTFE0.188"6"-12% to +12%Magnesium Oxide1200°F72"100 ohms€90.77
TEMPCO RTD00602 Rtd Probe 100 Ohm Length 12 Inch 1112 F | AC9DWZ 3FWX6 RTD00602Magnesium Oxide, PTFE0.188"12"-12% to +12%Magnesium Oxide1200°F72"100 ohms€96.92
TEMPCO RTD00610 Rtd Probe 100 Ohm Length 12 Inch 500 F | AC9DXB 3FWX8 RTD00610Stainless Steel0.188"12"-12% to +12%PTFE392°F-100 ohms€95.50
TEMPCO RTD00612 Rtd Probe 100 Ohm Length 24 Inch 500 F | AC9DXC 3FWY1 RTD00612Stainless Steel0.188"24"-12% to +12%PTFE392°F-100 ohms€103.03
TEMPCO RTD00702 Rtd Probe 100 Ohm 6 Inch .25in Sheath | AE3TVG 5FYH8 RTD00702PTFE, Stainless Steel0.25"6"-PTFE400°F-100 ohms€102.30
TEMPCO RTD00703 Rtd Probe 100 Ohm 12 Inch .25in Sheath | AE3TVH 5FYH9 RTD00703Stainless Steel0.25"12"-PTFE400°F-100 ohms€111.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO RTD00603 Rtd Probe 100 Ohm Length 18 Inch 1112 F
€147.13 /unit