Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO MBH20537 Band Heater 900 Degree F 240v 4 Inch Diameter | AC3TFD 2VYK6

TEMPCO MBH20537 Band Heater 900 Degree F 240v 4 Inch Diameter

Item: AC3TFD Model: MBH20537Cross Ref: 2VYK6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€86.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand Heater
Amps2.29A
FeaturesBuilt-In Low Thermal Expansion Strap
Inside Dia.4"
MaterialMica Insulated Steel
Max. Temp.900°F
Terminal TypeSame Side
TerminalsSame Side
Voltage240V AC
Watt Density24 sq. in.
Wattage550 W
Width2"
Heater Voltage240V
Insulation MaterialMica
Temperature Output - Maximum900°F
Termination10/32 Screw Terminal
Watts550 W
Width Tolerance+/-1/16"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)5.08
HS code8419899585
Country of OriginUS

Product Variants

ProductModelInside Dia.AmpsWattageMax. Temp.MaterialTerminalsVoltageTerminal TypePrice
TEMPCO MBH20523 Band Heater 900 Degree F 120v 3 Inch Diameter | AC3TDX 2VYG4 MBH205233"2.5A300 W900°FMica Insulated SteelSame Side-Same Side€66.72
TEMPCO MBH20524 Band Heater 900 Degree F 240v 3 Inch Diameter | AC3TDZ 2VYG6 MBH205243"1.25A300 W900°FMica Insulated SteelSame Side240V ACSame Side€65.64
TEMPCO MBH20526 Band Heater 3 Inch Diameter 120v 900 Degree F | AC3TEB 2VYG8 MBH205263"3.33A400 W900°FMica Insulated SteelSame Side-Same Side€80.70
TEMPCO MBH20525 Band Heater 3 Inch Diameter 240v 900 Degree F | AC3TED 2VYH1 MBH205253"1.67A400 W900°FMica Insulated SteelSame Side240V ACSame Side€71.75
TEMPCO MBH20527 Band Heater 120v 3 Inch Diameter 900 Degree F | AC3TEF 2VYH3 MBH205273"4.17A500 W900°FMica Insulated SteelSame Side-Same Side€70.66
TEMPCO MBH20528 Band Heater 240v 3 Inch Diameter 900 Degree F | AC3TEH 2VYH5 MBH205283"2.08A500 W900°FMica Insulated SteelSame Side240V ACSame Side€70.66
TEMPCO MBH20529 Band Heater 900 Degree F 3-1/2 Inch Diameter | AC3TEK 2VYH7 MBH205293 1/2"2.92A350 W900°FMica Insulated SteelSame Side-Same Side€71.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO MBH20537 Band Heater 900 Degree F 240v 4 Inch Diameter
€86.33 /unit