Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO LDC00039 Cartridge Heater 3-1/2 Inch Length | AD8YHD 4NKJ1

TEMPCO LDC00039 Cartridge Heater 3-1/2 Inch Length

Item: AD8YHD Model: LDC00039Cross Ref: 4NKJ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Heater
Diameter3/8"
Grade304
Lead Length10"
Length3 1/2"
Max. Temp. Capability1200°F
Precision Sheath Dia. Tolerance-0.002" to +0.002"
Sheath MaterialStainless Steel
Watt Density34 W/sq. in.
Wattage120 W
Heater Voltage120V
Watts120 W

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.02
Ship length (cm)8.89
Ship width (cm)0.95
HS code8516808000
Country of OriginUS

Product Variants

ProductModelDiameterWatt DensityWattageLead LengthVoltageGradePrecision Sheath Dia. TolerancePrice
TEMPCO LDC00015 Cartridge Heater Diameter 1/4 Inch 2 Inch Length | AD8YGU 4NKH1 LDC000151/4"27 W/sq. in.32 W10"-304-0.002" to +0.002"€28.08
TEMPCO LDC01949 Cartridge Heater 40 Watts / Square Inch 2-1/2 Inch Length | AD8YGV 4NKH2 LDC019491/4"29 W/sq. in.40 W10"-304-0.002" to +0.002"€35.33
TEMPCO LDC01950 Cartridge Heater Diameter 1/4 Inch 3 Inch Length | AD8YGW 4NKH3 LDC019501/4"36 W/sq. in.-10"-304-0.002" to +0.002"€26.81
TEMPCO LDC00022 Cartridge Heater Diameter 1/4 Inch 4 Inch Length | AD8YGX 4NKH4 LDC000221/4"36 W/sq. in.-10"-304-0.002" to +0.002"€26.69
TEMPCO LDC00025 Cartridge Heater Diameter 1/4 Inch 6 Inch Length | AD8YGY 4NKH5 LDC000251/4"35 W/sq. in.-10"-304-0.002" to +0.002"€30.97
TEMPCO LDC00002 Cartridge Heater 1-1/2 Inch Length | AD8YGZ 4NKH6 LDC000023/16"30 W/sq. in.20 W10"-304-0.002" to +0.002"€31.92
TEMPCO LDC00005 LDC00005 Cartridge Heater, Diameter 3/16 Inch, 3 Inch Length | AD8YHA 4NKH7 LDC000053/16"29 W/sq. in.45 W10"-304-0.002" to +0.002"€41.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO LDC00039 Cartridge Heater 3-1/2 Inch Length
€34.01 /unit