Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO HDL00015 Cartridge Immersion Heater 4-1/4 Inch D | AD9JZR 4TCU2

TEMPCO HDL00015 Cartridge Immersion Heater 4-1/4 Inch D

Item: AD9JZR Model: HDL00015Cross Ref: 4TCU2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€182.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge Immersion Heater
Control Range266°F
Flange MaterialPTFE
IncludesBrass Screw Plugs
Min. Immersion Depth4 1/4"
Npt3/4"
Overall Length5 1/4"
Phase1
Screw Plug MaterialBrass
Sheath MaterialIncoloy
Watt Density53 sq. in.
For Use WithWater
Special InformationEpoxy Seal At Lead End
Voltage120V AC
Wattage500 W

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.3
Ship length (cm)13.34
Ship width (cm)17.78
HS code8516808000
Country of OriginUS

Product Variants

ProductModelNptWatt DensityOverall LengthWattageMin. Immersion DepthPhaseControl RangeSheath MaterialPrice
TEMPCO HDL00001 Cartridge Immersion Heater 1-1/2 Inch D | AD9JZG 4TCR6 HDL000011/2"41 sq. in.2 3/8"-1 1/2"1266°FIncoloy€103.35
TEMPCO HDL00003 Cartridge Immersion Heater 3-1/2 Inch D | AD9JZH 4TCR8 HDL000031/2"39 sq. in.4 3/8"-3 1/2"1266°FIncoloy€105.59
TEMPCO HDL00005 Cartridge Immersion Heater 240v 1000w | AD9JZJ 4TCT1 HDL000051/2"157 sq. in.4 3/8"1000 W3 1/2"1266°FIncoloy€105.59
TEMPCO HDL00006 Cartridge Immersion Heater 4-3/8 Inch Length | AD9JZK 4TCT2 HDL000061/2"157 sq. in.4 3/8"1000 W3 1/2"1266°FIncoloy€105.59
TEMPCO HDL00007 Cartridge Immersion Heater 7-7/8 Inch D | AD9JZL 4TCT3 HDL000071/2"33 sq. in.8 3/4"-7 7/8"1266°FIncoloy€139.05
TEMPCO HDL00008 Cartridge Immersion Heater 33 Sq. Inch | AD9JZM 4TCT4 HDL000081/2"33 sq. in.8 3/4"-7 7/8"1266°FIncoloy€139.05
TEMPCO HDL00009 Cartridge Immersion Heater 2000w | AD9JZN 4TCT5 HDL000091/2"134 sq. in.8 3/4"2000 W7 7/8"1266°FIncoloy€139.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO HDL00015 Cartridge Immersion Heater 4-1/4 Inch D
€182.83 /unit