Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO EHD-108-121 Ceramic Terminal Block 1-1/4 x 2-7/16 Inch | AC2PAY 2LRU1

TEMPCO EHD-108-121 Ceramic Terminal Block 1-1/4 x 2-7/16 Inch

Item: AC2PAY Model: EHD-108-121Cross Ref: 2LRU1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeramic Terminal Block
Height27/32"
IncludesMounting Screws
Length1 1/4"
Voltage600V AC
Width2 7/16"
Block TypeHigh Temperature 3-Pole
For Use WithCRB10006, CRB10008, CRB10014, CRB10016, CRB10023, CRB10025, CRB10031, CRB10033
Heater Voltage600V AC

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)2.14
Ship length (cm)3.18
Ship width (cm)6.19
HS code8536904000
Country of OriginUS

Product Details:

    • Block Type (High Temperature 3-Pole)

Product Variants

ProductModelVoltagePrice
TEMPCO EHD-108-101 Ceramic Terminal Block 1-1/4 x 1-9/16 Inch | AC2PAX 2LRT9 EHD-108-101600V AC€16.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO EHD-108-121 Ceramic Terminal Block 1-1/4 x 2-7/16 Inch
€23.38 /unit