Flat Shipping

Flat Shipping at €24.99 + VAT

TEMPCO CSH01601 Strip Heater 240v 12 Inch Length 1200 Degree F | AC3XHF 2XEE1

TEMPCO CSH01601 Strip Heater 240v 12 Inch Length 1200 Degree F

Item: AC3XHF Model: CSH01601Cross Ref: 2XEE1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€68.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Heater
Grade304
IncludesMounting Tabs
MaterialStainless Steel
Max. Sheath Temp.1200°F
Mounting Dimension11"
Mounting TypeSurface , Surface Mount
Overall Length12"
Phase1
Screw Thread Size#10-32
Sheath MaterialStainless Steel
Slotted Hole Length1/2"
Slotted Hole Width5/16"
TerminalsParallel
Voltage240V AC
Watt Density9 W/sq. in.
Wattage250 W
Screw Size10-32
StandardsCSA, CURUS, NRTL, UL E65652 UNDER CCN KSOT2/8 UL 499 AND CANADIAN STANDARD C22.2 NO 72, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)2.79
Ship length (cm)30.48
Ship width (cm)4.06
HS code8516808000
Country of OriginUS

Product Details:

    • Slotted Hole Length (1/2")
    • Slotted Hole Width (5/16")

Product Variants

ProductModelVoltageWattageTerminalsOverall LengthMounting DimensionWatt DensityMax. Sheath Temp.GradePrice
TEMPCO CSH01614 Strip Heater 25-1/2 Inch Length 1200 Degree F | AC2UML 2MXF4 CSH01614240V AC500 WParallel25 1/2"24 1/2"7 W/sq. in.1200°F304€85.73
TEMPCO CSH01615 Strip Heater 26-3/4 Inch Length 1200 Degree Fahrenheit | AC2UMN 2MXF6 CSH01615120V AC700 WParallel26 3/4"25 3/4"9 W/sq. in.1200°F304€87.91
TEMPCO CSH01616 Strip Heater 26-3/4 Inch Length 1200 Degree Fahrenheit | AC2UMQ 2MXF8 CSH01616240V AC700 WParallel26 3/4"25 3/4"9 W/sq. in.1200°F304€88.67
TEMPCO CSH01655 Strip Heater 26-3/4 Inch Length 1200 Degree F | AC2UMT 2MXG1 CSH01655120V AC1000 WParallel26 3/4"25 3/4"13 W/sq. in.1200°F304€89.01
TEMPCO CSH01626 Strip Heater 26-3/4 Inch Length 1200 Degree F | AC2UMV 2MXG3 CSH01626240V AC1000 WParallel26 3/4"25 3/4"13 W/sq. in.1200°F304€89.56
TEMPCO CSH01627 Strip Heater 30-1/2 Inch Length 1200 Degree F | AC2UMX 2MXG5 CSH01627120V AC750 WParallel30 1/2"29 1/2"8 W/sq. in.1200°F304€96.56
TEMPCO CSH01628 Strip Heater 30-1/2 Inch Length 1200 Degree F | AC2UMZ 2MXG7 CSH01628240V AC750 WParallel30 1/2"29 1/2"8 W/sq. in.1200°F304€94.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEMPCO CSH01601 Strip Heater 240v 12 Inch Length 1200 Degree F
€68.94 /unit