Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XZCR1511040A2 Cordset 6.56 Feet Black 250vac/300vdc | AF6HCW 19MJ45

TELEMECANIQUE SENSORS XZCR1511040A2 Cordset 6.56 Feet Black 250vac/300vdc

Item: AF6HCW Model: XZCR1511040A2Cross Ref: 19MJ45
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCordset
Cable Length6.56 ft.
End 1 Number Of Pins3
End 2 Number Of Pins3
End Connection Type 2Receptacle
Ip RatingIP69K
Jacket ColorBlack
Jacket MaterialPUR
Max. Amps4A
Max. Voltage250V AC/DC
Number Of Conductors3
Temp. Range-25°C to +85°C
Wire Size22 AWG
Cable Jacket ColorBlack
Cable Jacket MaterialPUR
End 1 ConnectionM12 Male
End 1 Connection TypeM12
End 1 GenderMale
End 1 Mounting OrientationStraight
End 2 ConnectionM12 Female
End 2 Connection TypeM12
End 2 GenderFemale
End 2 Mounting OrientationStraight
FeaturesGood Resistance to Severe Mechanical Stress, Friction, Abrasion, Torsion, Hot and Cold Oils, Greases and Lubricants, Halogen Free
Maximum Current (a)4A
Maximum Operating Temperature185°F
Maximum Voltage250/300V DC
Minimum Operating Temperature-13°F
Number Of Wires3
StandardsCSA CERTIFIED, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.0774
Ship height (cm)3
Ship length (cm)24
Ship width (cm)24
HS code8536904000
Country of OriginCZ

Product Details:

    • End 1 Gender (Male)
    • End 1 Keyway (Single)
    • End 1 Plug End (Straight)
    • End 2 Gender (Female)
    • End 2 Keyway (Single)
    • End 2 Plug End (Straight)

Product Variants

ProductModelEnd 1 Number Of PinsCable LengthEnd 2 Number Of PinsWire SizeIp RatingMax. AmpsNumber Of ConductorsMax. VoltagePrice
TELEMECANIQUE SENSORS XZCPV1965L2 Cordset 6.56 Feet Yellow 250vac/300vdc | AF6GYY 19MJ39 XZCPV1965L236.56 ft.-18 AWGIP65, IP674A3250V AC/DC€27.69
TELEMECANIQUE SENSORS XZCP0941L2 Cordset 6.56 Feet Black 250vac/300vdc | AF6HBL 19MJ09 XZCP0941L246.56 ft.-18 AWGIP65, IP673A4250V AC/DC€21.96
TELEMECANIQUE SENSORS XZCP1041L2 Cordset 6.56 Feet Black 250vac/300vdc | AF6HBN 19MJ11 XZCP1041L246.56 ft.-18 AWGIP65, IP673A4250V AC/DC€23.96
TELEMECANIQUE SENSORS XZCP1141L2 Cordset 6.56 Feet Black 250vac/300vdc | AF6HBQ 19MJ13 XZCP1141L246.56 ft.-18 AWGIP65, IP673A4250V AC/DC€24.01
TELEMECANIQUE SENSORS XZCP1164L2 Cordset 6.56 Feet Black 250vac/300vdc | AF6HBT 19MJ15 XZCP1164L256.56 ft.-18 AWGIP65, IP673A5250V AC/DC€35.89
TELEMECANIQUE SENSORS XZCP1241L2 Cordset 6.56 Feet Black 250vac/300vdc | AF6HBV 19MJ17 XZCP1241L246.56 ft.-18 AWGIP65, IP673A4250V AC/DC€21.98
TELEMECANIQUE SENSORS XZCP1541L2 Cordset 6.56 Feet Black 250vac/300vdc | AF6HBX 19MJ19 XZCP1541L246.56 ft.-18 AWGIP65, IP673A4250V AC/DC€30.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XZCR1511040A2 Cordset 6.56 Feet Black 250vac/300vdc
€45.97 /unit