Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XZCC12FDM50B Internal Thread Connector 125vac/150vdc | AF6HBF 19MJ04

TELEMECANIQUE SENSORS XZCC12FDM50B Internal Thread Connector 125vac/150vdc

Item: AF6HBF Model: XZCC12FDM50BCross Ref: 19MJ04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInternal Thread Connector
End 1 Number Of Pins5
End 2 Number Of Pins0
End Connection Type 2Bare Wire
Jacket ColorBlack
Max. Amps3A
Number Of Conductors5
Temp. Range-40°C to +85°C
Wire Size18 AWG
Connection TypeCable Assembly
Connector ApplicationFor General Sensor Applications
Connector ConfigurationM12 Female Thread
Connector OrientationStraight
Connector TypeField Wirable
ConstructionOne Piece
Flange Size0.79"
For Max. Cable Dia.20.1 mm
HousingPlastic
Housing MaterialPlastic
Insulation Resistance1000000 m ohms
Ip RatingIP67
Locking StyleScrew Connection
Maximum Contact Resistance8 milli ohms
Maximum Operating Temperature185°F
Minimum Operating Temperature-40°F
Mounting StyleFemale Thread
Nominal Current3A
Nominal Voltage30V AC, 36V DC
Number Of Contacts5 Socket
Number Of Poles5
Pole TypeSocket
StandardsCSA CERTIFIED, IEC, UL LISTED
Temperature Range-40°F to +185°F
Thread SizeM12
Voltage Rating30V AC/36V DC
Wiring TypeScrew Terminals

Shipping Info:

Ship weight (kg) 0.0268
Ship height (cm)2
Ship length (cm)11.5
Ship width (cm)5.5
HS code8536904000
Country of OriginUS

Product Details:

    • End 1 Gender (Female)
    • End 1 Keyway (Single)
    • End 1 Plug End (Straight)

Product Variants

ProductModelEnd 1 Number Of PinsNumber Of ConductorsEnd 2 Number Of PinsWire SizeCable LengthMax. AmpsJacket ColorEnd Connection Type 2Price
TELEMECANIQUE SENSORS XZCC12FCM40B Internal Thread Connector 125vac/150vdc | AF6HBC 19MJ01 XZCC12FCM40B44-18 AWG6.56 ft.3ABlackBare Wire€21.36
TELEMECANIQUE SENSORS XZCC12FCM50B Internal Thread Connector 125vac/150vdc | AF6HBD 19MJ02 XZCC12FCM50B55-18 AWG-3ABlackBare Wire€20.70
TELEMECANIQUE SENSORS XZCC12FDM40B Internal Thread Connector 125vac/150vdc | AF6HBE 19MJ03 XZCC12FDM40B44-18 AWG-3ABlackBare Wire€23.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XZCC12FDM50B Internal Thread Connector 125vac/150vdc
€20.39 /unit