Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5BY28 Spring Pin Slotted 7/8 x 5/32 L - Pack Of 100 | AE3BPY

APPROVED VENDOR 5BY28 Spring Pin, 5/32 In Nominal Dia., SS, 0.162 In To 0.167 In Actual Dia. Rng, 7/8 In Lg., 100 Pk

Item: AE3BPY Model: 5BY28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.162" to 0.167"
Chamfer Dia.0.015"
Double Shear Strength1600 lbs.
FinishPassivated
Fits Hole Dia.0.156" to 0.16"
GradeGrade 302
Length7/8"
Length Tolerance-0.015" to +0.015"
MaterialStainless Steel
Max. Chamfer Length0.048"
Min. Chamfer Length0.01"
Nominal Dia.5/32"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.032"
Chamfer Diameter0.0151"
End TypeChamfered
Fits Maximum Hole Diameter5/32"
Fits Minimum Hole Diameter5/32"
Material Grade/class18-8
Maximum Chamfer Length0.048"
Minimum Chamfer Length0.01"
Outside Diameter Tolerance+/-0.0025"
Pin Diameter5/32"
Pin Length Tolerance+/-0.015"
Pin TypeSlotted
Shank Length7/8"
StandardsASME B18.8.2
Usable Length7/8"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)3.81
HS code7318290000
Country of OriginUS

Product Variants

ProductModelFinishChamfer Dia.Max. Chamfer LengthMin. Chamfer LengthGradeDouble Shear StrengthWall ThicknessChamfer Length ReferencePkg. Qty.Price
DRIV-LOK SLTP0620437CP Spring Pin Slotted 7/16 x 1/16 L - Pack Of 100 | AE3BKH 5BB89 SLTP0620437CPPlain0.059"0.028"0.007"Grade 420430 lbs.0.012"-100€15.13
DRIV-LOK SLTP0620562CP Spring Pin Slotted 9/16 x 1/16 L - Pack Of 100 | AE3BKJ 5BB91 SLTP0620562CPPassivated0.059"0.028"0.007"Grade 420430 lbs.0.012"-100€15.73
DRIV-LOK SLTP0620687CP Spring Pin Slotted 11/16 x 1/16 L - Pack Of 100 | AE3BKK 5BB93 SLTP0620687CPPassivated0.059"0.028"0.007"Grade 420430 lbs.0.012"-100€16.61
DRIV-LOK SLTP0780187CP Spring Pin Slotted 3/16 x 5/64 L - Pack Of 100 | AE3BKL 5BB97 SLTP0780187CPPassivated0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€16.09
DRIV-LOK SLTP0780312CP Spring Pin Slotted 5/16 x 5/64 L - Pack Of 100 | AE3BKM 5BB99 SLTP0780312CPPlain0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€16.79
DRIV-LOK SLTP0780437CP Spring Pin Slotted 7/16 x 5/64 L - Pack Of 100 | AE3BKN 5BE11 SLTP0780437CPPlain0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€13.28
DRIV-LOK SLTP0780625CP Spring Pin Slotted 5/8 x 5/64 L - Pack Of 100 | AE3BKP 5BE14 SLTP0780625CPPlain0.075"0.032"0.008"Grade 420800 lbs.0.018"-100€13.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5BY28 Spring Pin, 5/32 In Nominal Dia., SS, 0.162 In To 0.167 In Actual Dia. Rng, 7/8 In Lg., 100 Pk
€22.74 /pack