Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XY2CE1A196 Cable Pull Switch 300Vac 10A Xy2Ce | CP2ENL

TELEMECANIQUE SENSORS XY2CE1A196 Cable Pull Switch 300Vac 10A Xy2Ce

Item: CP2ENL Model: XY2CE1A196Cross Ref: 48L327
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Pull Switch
Display Qty1
SeriesXY2C Series

Shipping Info:

Ship weight (kg) 1.5754
Ship height (cm)9.4
Ship length (cm)20.3
Ship width (cm)16.5
Country of OriginUS

Product Variants

ProductModelWiring EntryResetCase MaterialDepthSwitching AbilitySwitch FunctionCable Connection LocationMax. Cable SpanPrice
TELEMECANIQUE SENSORS XY2CE4A010H7 Cable Pull Switch Left 1NO+1NC | AG7BMZ 4B782 XY2CE4A010H71/2" NPTNot ApplicableZamak4.13"Single CableMomentaryLeft165 ft.€545.88
TELEMECANIQUE SENSORS XY2CE3A010H7 Cable Pull Switch Right 1NO+1NC | AG7BNA 4B783 XY2CE3A010H71/2" NPTNot ApplicableZamak4.13"Single CableMomentary-165 ft.€541.87
TELEMECANIQUE SENSORS XY2CE2A196H7 Cable Pull Switch Left 2NO+2NC 24/120VAC | AG7BNC 4B785 XY2CE2A196H71/2" NPTPush ButtonZamak4.13"Single CableMaintained-165 ft.€537.28
TELEMECANIQUE SENSORS XY2CE1A196H7 Cable Pull Switch Right 2NO+2NC 24/120V | AG7BNF 4B788 XY2CE1A196H71/2" NPTPush ButtonZamak4.13"Single CableMaintained-165 ft.€514.11
TELEMECANIQUE SENSORS XY2CZ404 Cable Pull Switch Turnbuckle Xy2C | CP2ENE XY2CZ404--------€30.20
TELEMECANIQUE SENSORS XY2CZ402 Cable Pull Switch Turnbuckle Xy2C | CP2ENF XY2CZ402--------€31.62
TELEMECANIQUE SENSORS XY2CH13250 Cable Pull Switch 240Vac 10A Xy2C | CP2ENG XY2CH13250--------€473.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XY2CE1A196 Cable Pull Switch 300Vac 10A Xy2Ce