Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XS8C4A4PCN12 Rectangular Proximity Sensor 4 Wire PNP | AH3HWX 32J316

TELEMECANIQUE SENSORS XS8C4A4PCN12 Rectangular Proximity Sensor 4 Wire PNP

Item: AH3HWX Model: XS8C4A4PCN12Cross Ref: 32J316
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€253.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRectangular Proximity Sensor
ApplicationMobile Equipment
Basic MaterialPlastic
Basic Proximity Sensor Case MaterialPlastic
Body TypeFixed
Case MaterialPlastic
Circuit TypePNP
Depth40 mm
Detecting Distance40 mm
Electrical ConnectionScrew Clamp Terminal
Ip RatingIP65, IP67, IP69K
Length117 mm
Max. Detecting Distance40 mm
Max. Load Amps200 mA
Max. Load Current200 mA
Maximum Delay Response1.4 ms , 2.5 ms , 7.5 ms
Number Of Wires4
Operating Frequency200 Hz
Operating Temp. Range-13°F to +158°F
Power Required12-48V DC
Proximity Sensing MethodInductive
Proximity Sensor Electrical ConnectionScrew Clamp Terminal
Proximity Sensor Operating Frequency200 Hz
Sensing MethodInductive
Shielded / UnshieldedUnshielded
Width40 mm

Shipping Info:

Ship weight (kg) 0.2421
Ship height (cm)14.5
Ship length (cm)5
Ship width (cm)5
Country of OriginFR

Product Variants

ProductModelMax. Load AmpsShielded / UnshieldedOperating Temp. RangePrice
TELEMECANIQUE SENSORS XS7D1A1PAM12 Rectangular Proximity Sensor PNP NO Shielded | AG9FYB 1EXL7 XS7D1A1PAM12100 mAShielded-13°F to +158°F€257.95
TELEMECANIQUE SENSORS XS7E1A1DAL2 Rectangular Proxmity Sensor Inductive 2 Wire NO | AG9FYC 1EXL8 XS7E1A1DAL2100 mAShielded-13°F to +158°F€175.90
TELEMECANIQUE SENSORS XS8C1A1MAL2 Rectangular Proxmity Sensor 2 Wire Shielded NO | AG9FYD 1EXL9 XS8C1A1MAL2200 mAShielded-13°F to +158°F€238.79
TELEMECANIQUE SENSORS XS8D1A1MAL2 Rectangular Proxmity Sensor 24 to 240VAC/DC | AG9FYE 1EXN2 XS8D1A1MAL2200 mAShielded-13°F to +158°F€351.93
TELEMECANIQUE SENSORS XS9C111A2L2 Rectangular Proxmity Sensor Inductive Shielded NO | AG9FYF 1EXN3 XS9C111A2L220 mAShielded-13°F to +158°F€347.69
TELEMECANIQUE SENSORS XS7C4A1DPG13 Rectangular Proxmity Sensor Inductive 2 Wire | AG9MKC 20XG09 XS7C4A1DPG13100 mAShielded-13°F to +158°F€287.56
TELEMECANIQUE SENSORS XS7C4A1MPG13 Rectangular Proximity Sensor Inductive 2 Wire | AG9MKD 20XG11 XS7C4A1MPG131.5 mAShielded-13°F to +158°F€277.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XS8C4A4PCN12 Rectangular Proximity Sensor 4 Wire PNP
€253.36 /unit