Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 40905 Socket 1/4 Inch Drive 5/32 Inch 6 Point Standard | AA6AMD 13N785

SK PROFESSIONAL TOOLS 40905 Socket 1/4 Inch Drive 5/32 Inch 6 Point Standard

Item: AA6AMD Model: 40905Cross Ref: 13N785
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Category TypeHex Socket
Drive Size1/4"
Drive TypeHand
FeaturesCorrosion Resistant
FinishChrome Plated
Impact RatedNo
InsulatedNo
LockingNo
MaterialAlloy Steel
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length7/8"
Socket DepthStandard
Socket Size5/32"
Socket Sizes5/32"
Tether CapableNot Tether Capable
Measurement TypeSAE
Product TypeSocket
Socket Shape6-Point
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)2.54
Ship width (cm)1.52
HS code8207906000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsSocket DepthFinishSizeOverall LengthDrive TypeOutput TypeSocket SizePrice
SK PROFESSIONAL TOOLS 41904 Socket 1/4 Inch Drive 1/8 Inch 6 Point Deep | AA3ZKR 12A292 419046DeepChrome Plated-2"HandHex1/8"€14.85
SK PROFESSIONAL TOOLS 41905 Socket 1/4 Inch Drive 5/32 Inch 6 Point Deep | AA3ZKT 12A293 419056DeepChrome Plated-2"HandHex5/32"€14.87
SK PROFESSIONAL TOOLS 41906 Socket 1/4 Inch Drive 3/16 Inch 6 Point Deep | AA3ZKU 12A294 419066DeepChrome Plated-2"HandHex3/16"€14.79
SK PROFESSIONAL TOOLS 41907 Socket 1/4 Inch Drive 7/32 Inch 6 Point Deep | AA3ZKV 12A295 419076DeepChrome Plated-2"HandHex7/32"€14.81
SK PROFESSIONAL TOOLS 41908 Socket 1/4 Inch Drive 1/4 Inch 6 Point Deep | AA3ZKW 12A296 419086DeepChrome Plated-2"HandHex1/4"€14.83
SK PROFESSIONAL TOOLS 41909 Socket 1/4 Inch Drive 9/32 Inch 6 Point Deep | AA3ZKX 12A297 419096DeepChrome Plated-2"HandHex9/32"€14.79
SK PROFESSIONAL TOOLS 41910 Socket 1/4 Inch Drive 5/16 Inch 6 Point Deep | AA3ZKY 12A298 419106DeepChrome Plated-2"HandHex5/16"€14.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 40905 Socket 1/4 Inch Drive 5/32 Inch 6 Point Standard
€10.25 /unit