Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XS630B1MAL2 Proximity Sensor Inductive 30mm NO | AG9FXV 1EXL1

TELEMECANIQUE SENSORS XS630B1MAL2 Proximity Sensor Inductive 30mm NO

Item: AG9FXV Model: XS630B1MAL2Cross Ref: 1EXL1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
ApplicationGeneral Purpose
Basic MaterialMetal
Basic Proximity Sensor Case MaterialMetal
Body TypeFixed
Case FinishNickel Plated
Case MaterialBrass
Circuit Type2 Wire
Description/special FeaturesExtended Range
Detecting Distance15 mm
Ip RatingIP68, IP69K
Length41 mm
Max. Detecting Distance15 mm
Max. Load Current200 mA
Maximum Delay Response0.5 ms , 2 ms , 25 ms
Number Of Wires2
Operating Frequency25 Hz AC/500 Hz DC
Operating Temp. Range-13°F to +158°F
Output ModeNo
Power Required24-240V
Proximity Sensing MethodInductive
Proximity Sensor Dia.30 mm
Sensing MethodInductive
Sensor Dia.30 mm
Shielded / UnshieldedShielded
Ac Supply Voltage Rating24-240V AC
Body FinishNickel Plated
Body MaterialBrass
Dc Supply Voltage Rating24-240V DC
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
FeaturesExtended Range
Includes Indicator LightsIndicator Lights Included
Load Current - Maximum300 mA
Nema Enclosure Rating4X
Nominal Sensor DiameterM30 Threaded
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output Circuit2 Wire AC/DC
Output Circuit Contact FormNO
Output Circuit TypeAC, DC-Type
Overall Height62 mm
Sensing Distance - Maximum15 mm
Sensing Distance - Minimum8 mm
Sensing Face ShieldingShielded
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter30 mm
SeriesXS6 Series
StandardsCE, CSA, ROHS, UL LISTED
Supply Voltage24-240V AC, 24-240V DC

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)3.4
Ship length (cm)16.2
Ship width (cm)15.1
Country of OriginID

Product Details:

    • Special Features: Extended Range

Product Variants

ProductModelNumber Of WiresCircuit TypeIp RatingMax. Detecting DistanceShielded / UnshieldedOperating FrequencyBasic MaterialPower RequiredPrice
TELEMECANIQUE SENSORS XS108BLNAL2 Proximity Sensor Inductive 8mm NPN NO | AG9FNH 1EVJ2 XS108BLNAL23NPN--Shielded3000 HzMetal12-24V DC€82.90
TELEMECANIQUE SENSORS XS108BLNAM12 Proximity Sensor Inductive 1.5mm NPN NO | AG9FNJ 1EVJ4 XS108BLNAM123NPN--Shielded3000 HzMetal12-24V DC€100.94
TELEMECANIQUE SENSORS XS108BLPAL2 Proximity Sensor Inductive 8mm PNP NO | AG9FNK 1EVK1 XS108BLPAL23PNP--Shielded3000 HzMetal12-24V DC€85.71
TELEMECANIQUE SENSORS XS108BLPAL5 Proximity Sensor Inductive 8mm PNP NO | AG9FNL 1EVK2 XS108BLPAL53PNP--Shielded3000 HzMetal12-24V DC€93.71
TELEMECANIQUE SENSORS XS108BLPAM12 Proximity Sensor Inductive 8mm PNP NO | AG9FNM 1EVK3 XS108BLPAM123PNP--Shielded3000 HzMetal12-24V DC€85.59
TELEMECANIQUE SENSORS XS108BLPAM8 Proximity Sensor Inductive 8mm PNP NO | AG9FNN 1EVK4 XS108BLPAM83PNP--Shielded3000 HzMetal12-24V DC€84.65
TELEMECANIQUE SENSORS XS112BLNAL2 Proximity Sensor Inductive 12mm NPN NO | AG9FNP 1EVL4 XS112BLNAL23NPN-2 mmShielded2000 HzMetal12-24V DC€81.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XS630B1MAL2 Proximity Sensor Inductive 30mm NO
€179.41 /unit