Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XS612B1PAM12 Proximity Sensor Inductive 12mm PNP NO | AG9FXL 1EXK2

TELEMECANIQUE SENSORS XS612B1PAM12 Proximity Sensor Inductive 12mm PNP NO

Item: AG9FXL Model: XS612B1PAM12Cross Ref: 1EXK2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic MaterialMetal
Case FinishNickel Plated
Case MaterialBrass
Circuit TypePNP
Detecting Distance4 mm
Ip RatingIP67, IP69K
Length41 mm
Max. Load Current200 mA
Number Of Wires3
Operating Frequency2500 Hz
Operating Temp. Range-13°F to +158°F
Output ModeNo
Power Required12-48V DC
Sensing MethodInductive
Sensor Dia.12 mm
Shielded / UnshieldedShielded
Ac Supply Voltage RatingNot Rated
Body FinishNickel Plated
Body MaterialBrass
Dc Supply Voltage Rating12-48V
Display Qty1
Electrical ConnectionM12
Electrical Installation TypeDirect Connector
FeaturesExtended Range
Includes Indicator LightsIndicator Lights Included
Load Current - Maximum200 mA
Nema Enclosure Rating4X
Nominal Sensor DiameterM12 Threaded
Number Of Pins4
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-13°F
Output CircuitPNP
Output Circuit Contact FormNO
Output Circuit TypePNP
Overall Height62 mm
Sensing Distance - Maximum4 mm
Sensing Distance - Minimum3 mm
Sensing Face ShieldingShielded
Sensor Body StyleCylindrical
Sensor Diameter12 mm
SeriesXS6 Series
StandardsCE, CSA, E2, ROHS, UL LISTED
Supply Voltage12-48V DC

Shipping Info:

Ship weight (kg) 0.0288
Ship height (cm)1.8
Ship length (cm)15
Ship width (cm)2.8
Country of OriginID

Product Details:

    • Special Features: Extended Range

Product Variants

ProductModelNumber Of WiresCircuit TypeIp RatingMax. Detecting DistanceShielded / UnshieldedOperating FrequencyBasic MaterialPower RequiredPrice
TELEMECANIQUE SENSORS XS108BLNAL2 Proximity Sensor Inductive 8mm NPN NO | AG9FNH 1EVJ2 XS108BLNAL23NPN--Shielded3000 HzMetal12-24V DC€82.90
TELEMECANIQUE SENSORS XS108BLNAM12 Proximity Sensor Inductive 1.5mm NPN NO | AG9FNJ 1EVJ4 XS108BLNAM123NPN--Shielded3000 HzMetal12-24V DC€100.94
TELEMECANIQUE SENSORS XS108BLPAL2 Proximity Sensor Inductive 8mm PNP NO | AG9FNK 1EVK1 XS108BLPAL23PNP--Shielded3000 HzMetal12-24V DC€85.71
TELEMECANIQUE SENSORS XS108BLPAL5 Proximity Sensor Inductive 8mm PNP NO | AG9FNL 1EVK2 XS108BLPAL53PNP--Shielded3000 HzMetal12-24V DC€93.71
TELEMECANIQUE SENSORS XS108BLPAM12 Proximity Sensor Inductive 8mm PNP NO | AG9FNM 1EVK3 XS108BLPAM123PNP--Shielded3000 HzMetal12-24V DC€85.59
TELEMECANIQUE SENSORS XS108BLPAM8 Proximity Sensor Inductive 8mm PNP NO | AG9FNN 1EVK4 XS108BLPAM83PNP--Shielded3000 HzMetal12-24V DC€84.65
TELEMECANIQUE SENSORS XS112BLNAL2 Proximity Sensor Inductive 12mm NPN NO | AG9FNP 1EVL4 XS112BLNAL23NPN-2 mmShielded2000 HzMetal12-24V DC€81.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XS612B1PAM12 Proximity Sensor Inductive 12mm PNP NO
€123.37 /unit