Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XS212AANAM12 Proximity Sensor Inductive 12mm NPN NO | AG9FTJ 1EWX8

TELEMECANIQUE SENSORS XS212AANAM12 Proximity Sensor Inductive 12mm NPN NO

Item: AG9FTJ Model: XS212AANAM12Cross Ref: 1EWX8
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic MaterialPlastic
Case MaterialPlastic
Circuit TypeNPN
Detecting Distance7 mm
Ip RatingIP67, IP69K
Length41 mm
Max. Load Current200 mA
Number Of Wires3
Operating Frequency2500 Hz
Operating Temp. Range-13°F to +185°F
Output ModeNo
Power Required12-24V DC
Sensing MethodInductive
Sensor Dia.12 mm
Shielded / UnshieldedUnshielded

Shipping Info:

Ship weight (kg) 0.0268
Ship height (cm)4.5
Ship length (cm)9.5
Ship width (cm)6.7
Country of OriginFR

Product Details:

    • Special Features: Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection

Product Variants

ProductModelNumber Of WiresCircuit TypeIp RatingMax. Detecting DistanceShielded / UnshieldedOperating FrequencyBasic MaterialPower RequiredPrice
TELEMECANIQUE SENSORS XS108BLNAL2 Proximity Sensor Inductive 8mm NPN NO | AG9FNH 1EVJ2 XS108BLNAL23NPN--Shielded3000 HzMetal12-24V DC€82.90
TELEMECANIQUE SENSORS XS108BLNAM12 Proximity Sensor Inductive 1.5mm NPN NO | AG9FNJ 1EVJ4 XS108BLNAM123NPN--Shielded3000 HzMetal12-24V DC€100.94
TELEMECANIQUE SENSORS XS108BLPAL2 Proximity Sensor Inductive 8mm PNP NO | AG9FNK 1EVK1 XS108BLPAL23PNP--Shielded3000 HzMetal12-24V DC€85.71
TELEMECANIQUE SENSORS XS108BLPAL5 Proximity Sensor Inductive 8mm PNP NO | AG9FNL 1EVK2 XS108BLPAL53PNP--Shielded3000 HzMetal12-24V DC€93.71
TELEMECANIQUE SENSORS XS108BLPAM12 Proximity Sensor Inductive 8mm PNP NO | AG9FNM 1EVK3 XS108BLPAM123PNP--Shielded3000 HzMetal12-24V DC€85.59
TELEMECANIQUE SENSORS XS108BLPAM8 Proximity Sensor Inductive 8mm PNP NO | AG9FNN 1EVK4 XS108BLPAM83PNP--Shielded3000 HzMetal12-24V DC€84.65
TELEMECANIQUE SENSORS XS112BLNAL2 Proximity Sensor Inductive 12mm NPN NO | AG9FNP 1EVL4 XS112BLNAL23NPN-2 mmShielded2000 HzMetal12-24V DC€81.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XS212AANAM12 Proximity Sensor Inductive 12mm NPN NO