Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XS1N30NA349 Proximity Sensor Inductive 20mm NPN NO | AG9FWM 1EXG6

TELEMECANIQUE SENSORS XS1N30NA349 Proximity Sensor Inductive 20mm NPN NO

Item: AG9FWM Model: XS1N30NA349Cross Ref: 1EXG6
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Proximity Sensor
Basic MaterialMetal
Basic Proximity Sensor Case MaterialMetal
Case FinishNickel Plated
Case MaterialNickel Plated Brass
Circuit TypeNPN
Detecting Distance20 mm
Length41 mm
Max. Detecting Distance20 mm
Max. Load Current200 mA
Number Of Wires3
Operating Frequency500 Hz
Output ModeNo
Power Required12-24V DC
Proximity Sensing MethodInductive
Proximity Sensor Dia.30 mm
Proximity Sensor Operating Frequency500 Hz
Sensing MethodInductive
Sensor Dia.30 mm
Shielded / UnshieldedShielded
Ac Supply Voltage RatingNot Rated
Body FinishNickel Plated
Body MaterialBrass
Dc Supply Voltage Rating12-24V DC
Display Qty1
Electrical ConnectionBare Wire
Electrical Installation TypePrewired Cable
FeaturesOverload Protection, Reverse Polarity Protection, Short Circuit Protection
Includes Indicator LightsIndicator Lights Included
Ip RatingIP68, IP69K
Load Current - Maximum200 mA
Nema Enclosure Rating4X
Nominal Sensor DiameterM30 Threaded
Operating Temperature - Maximum122°F
Operating Temperature - Minimum-13°F
Output CircuitNPN
Output Circuit Contact FormNO
Output Circuit Current - Maximum200 mA
Output Circuit TypeNPN
Overall Height40 mm
Sensing Distance - Maximum20 mm
Sensing Face ShieldingShielded
Sensor Body StyleCylindrical
Sensor Cable Length2m
Sensor Diameter30 mm
SeriesXS Series
StandardsCE, CSA, UL LISTED
Supply Voltage12-24V DC

Shipping Info:

Ship weight (kg) 0.0673
Ship height (cm)4.32
Ship length (cm)13.46
Ship width (cm)9.65
Country of OriginFR

Product Details:

    • Special Features: 360 Degrees Indicators and Extended Range, Yellow LED Output Indication, Reverse Polarity Protection, Overload And Short-Circuit Protection

Product Variants

ProductModelNumber Of WiresCircuit TypeIp RatingMax. Detecting DistanceShielded / UnshieldedOperating FrequencyBasic MaterialPower RequiredPrice
TELEMECANIQUE SENSORS XS108BLNAL2 Proximity Sensor Inductive 8mm NPN NO | AG9FNH 1EVJ2 XS108BLNAL23NPN--Shielded3000 HzMetal12-24V DC€82.90
TELEMECANIQUE SENSORS XS108BLNAM12 Proximity Sensor Inductive 1.5mm NPN NO | AG9FNJ 1EVJ4 XS108BLNAM123NPN--Shielded3000 HzMetal12-24V DC€100.94
TELEMECANIQUE SENSORS XS108BLPAL2 Proximity Sensor Inductive 8mm PNP NO | AG9FNK 1EVK1 XS108BLPAL23PNP--Shielded3000 HzMetal12-24V DC€85.71
TELEMECANIQUE SENSORS XS108BLPAL5 Proximity Sensor Inductive 8mm PNP NO | AG9FNL 1EVK2 XS108BLPAL53PNP--Shielded3000 HzMetal12-24V DC€93.71
TELEMECANIQUE SENSORS XS108BLPAM12 Proximity Sensor Inductive 8mm PNP NO | AG9FNM 1EVK3 XS108BLPAM123PNP--Shielded3000 HzMetal12-24V DC€85.59
TELEMECANIQUE SENSORS XS108BLPAM8 Proximity Sensor Inductive 8mm PNP NO | AG9FNN 1EVK4 XS108BLPAM83PNP--Shielded3000 HzMetal12-24V DC€84.65
TELEMECANIQUE SENSORS XS112BLNAL2 Proximity Sensor Inductive 12mm NPN NO | AG9FNP 1EVL4 XS112BLNAL23NPN-2 mmShielded2000 HzMetal12-24V DC€81.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XS1N30NA349 Proximity Sensor Inductive 20mm NPN NO