Flat Shipping

Flat Shipping at €24.99 + VAT

TELEMECANIQUE SENSORS XCSA801 Safety Interlock, 300Vac, 10A | CU6FBZ

TELEMECANIQUE SENSORS XCSA801 Safety Interlock, 300Vac, 10A

Item: CU6FBZ Model: XCSA801Cross Ref: 48L150
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€232.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Interlock
Actuator MaterialMetal
Display Qty1
SeriesXCSA Series

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)4.8
Ship length (cm)6.8
Ship width (cm)12.8
Country of OriginID

Product Variants

ProductModelAc Contact RatingContact FormDc Contact RatingBody MaterialOperating Temp. RangeHead MaterialActuator LengthOperating ForcePrice
TELEMECANIQUE SENSORS XCSB703 Safety Interlock Switch 1NO 2NC 10A@300V | AF6FRF 10D243 XCSB70310A @ 300V1NO, 2NC6A @ 300VZamac-13°F to +158°FZamakKey Dependent4.5 lbs.€427.11
TELEMECANIQUE SENSORS XCSC703 Safety Interlock Switch 1NO 2NC 10A@300V | AF6FRG 10D244 XCSC70310A @ 300V1NO, 2NC6A @ 300VZamac-13°F to +158°FZamakKey Dependent4.5 lbs.€396.85
TELEMECANIQUE SENSORS XCSPR553 Safety Interlock Switch 1NO 1NC 10A@300V | AF6FRW 10D257 XCSPR55310A @ 300V1NO, 1NC6A @ 300VPlastic-13°F to +158°F-1.18"0.18 lbs.-ft.€227.89
TELEMECANIQUE SENSORS XCSLE2525513 Safety Interlock Switch 1NO 1NC 240V | AF6GDY 14L754 XCSLE25255130.75A @ 240V1NO, 1NC0.55A @ 24VPolyamide-13°F to +140°FPolyamide--€398.44
TELEMECANIQUE SENSORS XCSLE2727313 Safety Interlock Switch 2NC 0.75A @ 240V | AF6GDZ 14L755 XCSLE27273130.75A @ 240V2NC0.55A @ 24VPolyamide-13°F to +140°FPolyamide--€331.47
TELEMECANIQUE SENSORS XCSLE2727333 Safety Interlock Switch 2NC 0.75A @ 240V | AF6GEA 14L756 XCSLE27273330.75A @ 240V2NC0.55A @ 24VPolyamide-13°F to +140°FPolyamide--€473.96
TELEMECANIQUE SENSORS XCSB503 Safety Interlock | AG7FQE 6MP71 XCSB5033A @ 240V-------€352.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS XCSA801 Safety Interlock, 300Vac, 10A
€232.37 /unit