Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TELEMECANIQUE SENSORS VM18PNOQ Ultrasonic Sensor PNP 508mm 18mm Diameter | AG9FUH 1EXA7

TELEMECANIQUE SENSORS VM18PNOQ Ultrasonic Sensor PNP 508mm 18mm Diameter

Item: AG9FUH Model: VM18PNOQCross Ref: 1EXA7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€151.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Ultrasonic Sensor
Case MaterialPlastic
Circuit TypeNo , Normally Open
Description/special FeaturesTamper Proof
Detecting Distance508 mm
Diameter18 mm
Electrical Connection4 Pin M12 Male Connector
Front MaterialGlass Epoxy
Ip RatingIP67
Length3.06"
MaterialPlastic
Max. Load40 mA
Nema RatingNEMA 4X
Operating Frequency300 kHz
Operating Temp.-22°F to +152°F
OutputPNP
Output TypePNP
Response Time15 ms
Sensor TypeUltrasonic Sensor
Straight Wireway Length3.06"
Temp. Range-22°F to +152°F
Type Of Output SignalDiscrete
Type Of Sensing WindowAdjustable
Voltage12/24V DC
Width0.71" , 0.714"
Body MaterialPBT
Display Qty1
FeaturesM18 Sensor Body, Overload Protection, Reverse Polarity Protection, Short Circuit Protection
Load Current - Maximum40 mA
Nema Enclosure Rating4X
Nominal Sensor DiameterM18 Threaded
Number Of Pins4
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-22°F
Output Circuit Contact FormNO
Output Circuit TypePNP
Resistance PropertiesElectrical Fast Transient Resistant, Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Shock Resistant, Vibration Resistant
Sensing Distance - Maximum51cm
Sensing Distance - Minimum5cm
Sensor Body StyleCylindrical
Sensor Connector TypeM12
Sensor Diameter18 mm
Sensor Face OrientationStraight
Sensor Height78 mm
SeriesVirtu VM18
StandardsCE, EN 60947, REACH, UL LISTED
Supply Voltage Rating10-28V DC
Switching Frequency300 kHz

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)9.65
Ship length (cm)4.32
Ship width (cm)6.6
Country of OriginUS

Product Details:

    • Special Features: Tamper Proof

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TELEMECANIQUE SENSORS VM18PNOQ Ultrasonic Sensor PNP 508mm 18mm Diameter
€151.94 /unit