Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 31/2-4190 Collet, Ansi Clutch Drive Tap 31/2, Round Face, 2.7200 Inch Overall Length | CU4ZYT

TECHNIKS 31/2-4190 Collet, Ansi Clutch Drive Tap 31/2, Round Face, 2.7200 Inch Overall Length

Item: CU4ZYT Model: 31/2-4190Cross Ref: 40ND80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeANSI Clutch Drive Tap
Coolant FedNon Coolant Through
Coolant ThroughNo
Face ShapeRound
FeaturesAutomatically Stops Spinning When Bottom Is Reached, Prevents Broken Taps
For Shank TypeANSI Tap Shank
For Use WithAnsi Taps , ANSI Taps 3/4"
Head Dia.1.97"
Max. Body Dia.0.59"
Max. Bore Dia.1.22"
Min. Size0.59"
Overall Length2 18/25"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 31/2-4190 Collet, Ansi Clutch Drive Tap 31/2, Round Face, 2.7200 Inch Overall Length
€156.15 /unit