SLOAN 3910425 | BR8FWA

SLOAN 3910425 ROYAL 116-1.6-E-TP Water Closet Flushometer, Manual, 1.6 gpf, PC Finish, Top Spud, Single Flush

Item: BR8FWA Model: 3910425Cross Ref: ROYAL 116-1.6-E-TP
In Stock

Get it by Monday, Jun 16

€326.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Flushometer
FinishPolished Chrome
Product LineRoyal

Shipping Info:

Ship weight (kg) 5.1435
Ship height (cm)11.43
Ship length (cm)24.77
Ship width (cm)23.11

Product Variants

ProductModelFixture TypeMounting PositionPower SourceFinishHeightPressure RangePrice
SLOAN 3911900 | BP7XAG 3911900------€301.92
SLOAN 3911899 | BP7XAK 3911899------€252.09
RFQ
SLOAN 3911904 | BP7XAM 3911904------€506.95
RFQ
SLOAN 3911902 | BP7XAN 3911902------€342.11
RFQ
SLOAN 3911905 | BP7XAP 3911905------€256.41
RFQ
SLOAN 3911906 | BP7XAQ 3911906------€320.17
RFQ
SLOAN 3911907 | BP7XAR 3911907------€265.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3910425 ROYAL 116-1.6-E-TP Water Closet Flushometer, Manual, 1.6 gpf, PC Finish, Top Spud, Single Flush
€326.24 /unit