Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 31/12-4158 Tapping Collet Size 2 Rigid Tap 5/8 inch | AH6EPK 35YJ60

TECHNIKS 31/12-4158 Tapping Collet Size 2 Rigid Tap 5/8 inch

Item: AH6EPK Model: 31/12-4158Cross Ref: 35YJ60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Collet
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesAutomatically Stops Spinning When Bottom Is Reached, Prevents Broken Taps, Quick-Change Style
Head Dia.1.81"
Max. Body Dia.5/8"
Max. Bore Dia.1.22"
Min. Size5/8"
Overall Length1.81"
Size5/8"
System Of MeasurementFractional Inch
Collet SeriesANSI 2
Compatible Tap HolderANSI Taps, Compression And Quick-Change Style Tool Holders, Tension
For Max Tap Size (inch)5/8"
For Max Tap Size (metric)M16
For Tap Shank Diameter0.48"
For Tap Square Size0.36"
Outside Diameter - Maximum1.81"
Product TypeTap Adapter
Quick-change Adapter Size2
Tap Size Capacity (inch)5/8"
Tap Size Capacity (metric)M16

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)5.56
Ship length (cm)8.38
Ship width (cm)5.59
Country of OriginIT

Product Details:

    • Coolant Through : Yes

Product Variants

ProductModelSizeMax. Body Dia.Collet SeriesFace ShapeMaterialPrice
TECHNIKS 05320-255 Tapping Collet ER16 0.255 inch | AH6EKB 35YH59 05320-2550.255"0.255"ER16RoundHigh Speed Steel€59.00
TECHNIKS 05410-255 Tapping Collet ER20 0.255 inch | AH6EKC 35YH60 05410-2550.255"0.255"ER20 SeriesRound-€63.96
TECHNIKS 05570-168 Tapping Collet ER32 0.168 inch | AH6EKD 35YH61 05570-1680.168"0.168"ER32 SeriesRound-€74.22
TECHNIKS 05570-255 Tapping Collet ER32 0.255 inch | AH6EKE 35YH62 05570-2550.255"0.255"ER32 SeriesRound-€74.22
TECHNIKS 05570-318 Tapping Collet ER32 0.318 inch | AH6EKF 35YH63 05570-3180.318"0.318"ER32 SeriesRound-€74.22
TECHNIKS 05570-323 Tapping Collet ER32 0.323 inch | AH6EKG 35YH64 05570-3230.323"0.323"ER32 SeriesRound-€76.29
TECHNIKS 05570-367 Tapping Collet ER32 0.367 inch | AH6EKH 35YH65 05570-3670.367"0.367"ER32 SeriesRound-€75.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 31/12-4158 Tapping Collet Size 2 Rigid Tap 5/8 inch
€62.78 /unit