Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 05410-255 Tapping Collet ER20 0.255 inch | AH6EKC 35YH60

TECHNIKS 05410-255 Tapping Collet ER20 0.255 inch

Item: AH6EKC Model: 05410-255Cross Ref: 35YH60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTapping Collet
Collet SeriesER20 Series
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesReduce Tapping Clearance Requirements, Special Design Locks Square In Slots
Max. Body Dia.0.255"
Number Of Slots4
Size0.255"
System Of MeasurementFractional Inch
Compatible Tap HolderBR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
For Max Tap Size (inch)1/4"
For Tap Shank Diameter0.255"
For Tap Square Size0.191"
Outside Diameter - Maximum0.83"
Product TypeRigid Tap Collet
Tap Size Capacity (inch)1/4"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.49
Ship length (cm)6.5
Ship width (cm)2.49
Country of OriginTW

Product Details:

    • Coolant Through : Yes

Product Variants

ProductModelSizeMax. Body Dia.Collet SeriesFace ShapeMaterialPrice
TECHNIKS 05320-255 Tapping Collet ER16 0.255 inch | AH6EKB 35YH59 05320-2550.255"0.255"ER16RoundHigh Speed Steel€59.00
TECHNIKS 05570-168 Tapping Collet ER32 0.168 inch | AH6EKD 35YH61 05570-1680.168"0.168"ER32 SeriesRound-€74.22
TECHNIKS 05570-255 Tapping Collet ER32 0.255 inch | AH6EKE 35YH62 05570-2550.255"0.255"ER32 SeriesRound-€74.22
TECHNIKS 05570-318 Tapping Collet ER32 0.318 inch | AH6EKF 35YH63 05570-3180.318"0.318"ER32 SeriesRound-€74.22
TECHNIKS 05570-323 Tapping Collet ER32 0.323 inch | AH6EKG 35YH64 05570-3230.323"0.323"ER32 SeriesRound-€76.29
TECHNIKS 05570-367 Tapping Collet ER32 0.367 inch | AH6EKH 35YH65 05570-3670.367"0.367"ER32 SeriesRound-€75.16
TECHNIKS 05570-381 Tapping Collet ER32 0.381 inch | AH6EKJ 35YH66 05570-3810.381"0.381"ER32 SeriesRound-€74.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 05410-255 Tapping Collet ER20 0.255 inch
€66.81 /unit