Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 29272B Shrink Fit Tool Holder And Adapter | CU6DKE

TECHNIKS 29272B Shrink Fit Tool Holder And Adapter

Item: CU6DKE Model: 29272BCross Ref: 60AN12
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€501.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Balanced To RpmG 2.5 @ 25000 RPM
Compatible With Product TypeCutting Tools
Coolant FedCoolant Through
FeaturesConcentricity of less than or equal to 0.0001" with Tool Shrunk in Holder, Dualdrive Shrink Fit Holders are Designed to Work with Dual-Contact Spindles to Provide Superior Rigidity under Heavy Side Loads, Extended Gage Lengths are Available for Long Reach Applications such as Machining on Horizontal Machining Centers, No Mechanical Clamping Devices are used, Shrinklocked is an Excellent Choice when it is Necessary to Machine at High Material Removal Rates such as Machining Titanium or other High Temp Alloys
Hole Diameter16 mm
IncludesCoolant Through Stop Screw
Nose Diameter27 mm
Overall Length201.6 mm
Projection100 mm
Shank Diameter27 mm
Taper SizeCAT50

Shipping Info:

Ship weight (kg) 3.375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.ProjectionNose Dia.Hole Dia.Balanced To RpmTaper SizeTool DepthEnd TypePrice
TECHNIKS 22911 Tool Holder 6-3/16 inch Length 0.25 inch Diameter | AH6ENA 35YJ28 22911-3"0.78"----Single End€121.58
TECHNIKS 22911-2.5 Tool Holder 5-11/16 inch Length 0.25 inch Diameter | AH6ENB 35YJ29 22911-2.5-2 1/2"0.78"----Single End€121.71
TECHNIKS 22915 Tool Holder 5-11/16 inch Length 0.375 inch Diameter | AH6ENC 35YJ30 22915-3"1"----Single End€120.00
TECHNIKS 22915-2.5 Tool Holder 5-3/16 inch Length 0.375 inch Diameter | AH6END 35YJ31 22915-2.5-2 1/2"1"----Single End€137.28
TECHNIKS 22917 Tool Holder 5-11/16 inch Length 1.5 inch Diameter | AH6ENE 35YJ32 22917-3"1 1/4"----Single End€121.85
TECHNIKS 22917-1.75 Tool Holder 4-29/64 inch Length 1.5 inch Diameter | AH6ENF 35YJ33 22917-1.75-1 3/4"1 1/4"----Single End€120.89
TECHNIKS 22917-2.5 Tool Holder 1.5 inch Diameter | AH6ENG 35YJ34 22917-2.5-2 1/2"-----Single End€121.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 29272B Shrink Fit Tool Holder And Adapter
€501.72 /unit