Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY CDF412 C-Clamp, Extra Heavy Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 12 in | CN9KEW

BESSEY CDF412 C-Clamp, Extra Heavy Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 12 in

Item: CN9KEW Model: CDF412Cross Ref: 60PR78
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€220.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Clamp
Anvil ShapeFlat
Body ColorBlack
Body FinishBlack Oxide
Body MaterialDrop Forged Steel
Clamping Force9300 lbs.
Duty RatingExtra Heavy Duty
Handle MaterialNo
Handle StyleSliding T
High-visibilityNo
Includes Swivel PadYes
Jaw Pad TypeFlat
Max. Jaw Opening12"
Number Of Anvils1
Number Of Spindles1
Release MechanismStandard Thread
Spindle FinishBlack Oxide
Spindle MaterialSteel
Swivel Or Fixed PadSwivel
Swivel PadYes
Throat Depth6 1/4"
Throat ShapeStandard
Jaw Opening - Maximum12"

Shipping Info:

Ship weight (kg) 6.8175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMax. Jaw OpeningThroat DepthSpindle FinishDuty RatingClamping ForceBody ColorNumber Of AnvilsRelease MechanismPrice
BESSEY B-EC3 C-clamp 3-way 2-1/2 Inch 2-1/2 Deep Black | AA8MEZ 19C749 B-EC32 1/2"2 1/2"Bright--Black--€24.29
BESSEY QRCC3 C-clamp Quick Release 3 Inch 1.75 Deep Black | AA8MFB 19C751 QRCC33 1/2"1 3/4"ChromeMedium Duty-Black1Push Button€26.05
BESSEY QRCC4 C-clamp Quick Release 4 Inch 2.75 Deep Black | AA8MFC 19C752 QRCC44 3/8"2 1/4"ChromeMedium Duty-Black1Push Button€29.49
BESSEY QRCC6 C-clamp Quick Release 6 Inch 3.88 Deep Black | AA8MFD 19C753 QRCC66 5/8"3 7/8"ChromeMedium Duty-Black1Push Button€40.72
BESSEY DHCC-4 C-clamp Double Head 4 Inch 2-1/4 Deep Black | AA8MFE 19C754 DHCC-44"2 1/4"ChromeMedium Duty-Black2Standard Thread€36.85
BESSEY DHCC-6 C-clamp Double Head 6 Inch 2-7/8 Deep Black | AA8MFF 19C755 DHCC-66"2 7/8"ChromeMedium Duty-Black2Standard Thread€46.52
BESSEY CDF410 C-Clamp, Extra Heavy Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 10 in | CN9KEV CDF41010"6"Black OxideExtra Heavy Duty8000 lbs.Black1Standard Thread€155.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY CDF412 C-Clamp, Extra Heavy Duty, Flat, Swivel, Sliding T Handle, 0 Inch to 12 in
€220.37 /unit