Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 29266-8 Shrink Fit Tool Holder And Adapter, 12.00 mm Shank Dia | CU6DPC

TECHNIKS 29266-8 Shrink Fit Tool Holder And Adapter, 12.00 mm Shank Dia

Item: CU6DPC Model: 29266-8Cross Ref: 60AN11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€788.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Balanced To Rpm25000 RPM
Coolant FedCoolant Through
FeaturesMaximum T.I.R. Only 0.0001
For Use WithCutting Tools
Hole Dia.12 mm
Nose Dia.24 mm
Projection203 mm
Shank Dia.12 mm
Taper SizeCAT50
Tool Depth47 mm
Compatible With Product TypeCutting Tools
Hole Diameter12 mm
IncludesCoolant Through Stop Screw
Nose Diameter24 mm
Overall Length304.6 mm
Shank Diameter24 mm

Shipping Info:

Ship weight (kg) 4.1175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.ProjectionNose Dia.Hole Dia.Balanced To RpmTaper SizeTool DepthEnd TypePrice
TECHNIKS 22911 Tool Holder 6-3/16 inch Length 0.25 inch Diameter | AH6ENA 35YJ28 22911-3"0.78"----Single End€121.58
TECHNIKS 22911-2.5 Tool Holder 5-11/16 inch Length 0.25 inch Diameter | AH6ENB 35YJ29 22911-2.5-2 1/2"0.78"----Single End€121.71
TECHNIKS 22915 Tool Holder 5-11/16 inch Length 0.375 inch Diameter | AH6ENC 35YJ30 22915-3"1"----Single End€120.00
TECHNIKS 22915-2.5 Tool Holder 5-3/16 inch Length 0.375 inch Diameter | AH6END 35YJ31 22915-2.5-2 1/2"1"----Single End€137.28
TECHNIKS 22917 Tool Holder 5-11/16 inch Length 1.5 inch Diameter | AH6ENE 35YJ32 22917-3"1 1/4"----Single End€121.85
TECHNIKS 22917-1.75 Tool Holder 4-29/64 inch Length 1.5 inch Diameter | AH6ENF 35YJ33 22917-1.75-1 3/4"1 1/4"----Single End€120.89
TECHNIKS 22917-2.5 Tool Holder 1.5 inch Diameter | AH6ENG 35YJ34 22917-2.5-2 1/2"-----Single End€121.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 29266-8 Shrink Fit Tool Holder And Adapter, 12.00 mm Shank Dia
€788.41 /unit