BALDOR VEM2513T Three Phase Open Motor, 3PH, 15 HP, ODP, 1765 RPM, 254TC | AJ6YMB

BALDOR MOTOR VEM2513T Three Phase Open Motor, 230/460V, 1800 RPM, 60 Hz, 15 hp, ODP, 254TC Frame

Item: AJ6YMB Model: VEM2513T
In Stock

Get it by Monday, Jun 16

€3,482.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.40°C
Amps @ Volts38A @ 208V, 36A @ 230V, 18A @ 460V
Base TypeNot Applicable
Duty CycleContinuous
Frame254TC
Frame MaterialSteel
Frequency60 Hz
Full Load Amps38A @ 208V, 36A @ 230V, 18A @ 460V
Grease TypePolyrex EM
Hp15 hp
Insulation ClassClass F
Motor Enclosure DesignOpen Dripproof
Motor TypeThree Phase
Mounting TypeC Face, Footless
Nameplate Rpm1765 RPM
No. Of Poles4
No. Of Speeds1
Overall Length24"
Phase3
Power Factor85
Service Factor1.15
Start TypeDirect On Line
Synchronous Speed1800 RPM
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 105.3
Ship height (cm)49.85
Ship length (cm)78.74
Ship width (cm)60.33
HS code85015220
Country of OriginUS

Product Details:

    • SUPERSEDES BALDOR - VM2513T
    • Drip Cover: Drip Cover
    • Efficiency @ 100% Load: 93.00%
    • Electrically Isolated Bearing: Not Electrically Isolated
    • Inverter Code: Inverter ready
    • KVA Code: G
    • Lifting Lugs: Standard Lifting Lugs
    • Locked Bearing Indicator: Locked Bearing
    • Motor Lead Exit: KO Box
    • Motor Lead Quantity/Wire Size: 9 @ 10 AWG
    • Product Family: General Purpose
    • Pulley End Bearing Type: Ball
    • Pulley Face Code: C-Face
    • Pulley Shaft Indicator: Standard
    • Shaft Diameter: 1.625 in
    • Shaft Extension Location: Pulley End
    • Shaft Ground Indicator: No Shaft Grounding
    • Shaft Rotation: Reversible
    • Shaft Slinger Indicator: No Slinger

Product Variants

ProductModelMotor Enclosure DesignNameplate RpmService FactorVoltageHpFrameInsulation ClassOverall LengthPrice
BALDOR KEM30003 Three Phase Open Motor, 3PH, .25 HP, OPEN, 1725 RPM, 56C | AJ6WVD KEM30003Open Dripproof1725 RPM1.35230/460V AC1/4 hp56CClass B11 1/3"€588.36
BALDOR KEM30006 Three Phase Open Motor, 3PH, .33 HP, OPEN, 3450 RPM, 56C | AJ6WVE KEM30006Open Dripproof3450 RPM1.35230/460V AC1/3 hp56CClass B11 2/9"€615.85
BALDOR VEM2514T Three Phase Open Motor, 3PH, 20 HP, ODP, 3510 RPM, 254TC | AJ6YMC VEM2514TOpen Dripproof3510 RPM1.15230/460V AC20 hp254TCClass F22"€3,527.04
BALDOR VEM2515T Three Phase Open Motor, 3PH, 20 HP, ODP, 1765 RPM, 256TC | AJ6YMD VEM2515TOpen Dripproof1765 RPM1.15230/460V AC20 hp256TCClass F23 1/7"€3,779.99
BALDOR VEM2516T Three Phase Open Motor, 230/460V, 3515 RPM, 60 HZ, 25 HP | AJ6YME VEM2516TOpen Dripproof3515 RPM1.15230/460V AC25 hp254TCClass F22"€4,150.76
BALDOR VEM2531T Three Phase Open Motor, 230/460V, 1770 RPM, 60 HZ, 25 HP | AJ6YMF VEM2531TOpen Dripproof1770 RPM1.15230/460V AC25 hp284TCClass F26 5/7"€4,849.10
BALDOR VEM2534T Three Phase Open Motor, 3PH, 30 HP, OPEN, 3530 RPM, 284TSC | AJ6YMG VEM2534TOpen Dripproof3530 RPM1.15208-230/460V AC30 hp284TSCClass F25 1/9"€5,157.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR MOTOR VEM2513T Three Phase Open Motor, 230/460V, 1800 RPM, 60 Hz, 15 hp, ODP, 254TC Frame
€3,482.28 /unit