Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 22947-8B End Mill Holder, Cv50 Taper Size, 1-1/4 Inch Bore Dia, 8 Inch Projection | CU6CUK

TECHNIKS 22947-8B End Mill Holder, Cv50 Taper Size, 1-1/4 Inch Bore Dia, 8 Inch Projection

Item: CU6CUK Model: 22947-8BCross Ref: 40NA46
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€325.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
Bore Dia.1 1/4"
Coolant FedCoolant Through
Coolant ThroughYes
EndSingle
End TypeSingle End
FeaturesHigh Precision Bore (H5) Is Best In Industry, Taper Ground At At3 For Maximum Spindle Contact
Measurement SystemFractional Inch
Nose Dia.2 1/2"
Nose TypeExtended
Projection8"
Shank TypeTaper
System Of MeasurementImperial
Taper SizeCV50
Thread Size3/4"-16
Balance RatingG6.3
Body Diameter2.75"
Bore Diameter1.25"
Bore ToleranceH5
Contact TypeSingle Contact
Coolant SupplyCoolant Channel, Coolant Through Spindle
Head Diameter2 1/2"
Max Speed15000 RPM
Overall Diameter3 7/8"
Product TypeEnd Mill Holder
Set Screw Thread Size3/4"
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 6.39
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd TypeOverall LengthProjectionTaper SizeNose Dia.Bore Dia.Nose StyleMax. SpeedPrice
TECHNIKS 17140-7/16 End Mill Holder, 7/16 Inch Bore Dia., 2-1/2 Inch Projection, 1.1 Inch Nose Dia. | CH6HWZ 40MY53 17140-7/16Single End-2 1/2"-1.1"7/16"--€146.45
TECHNIKS 22911-6 End Mill Holder, Cv40 Taper Size, 1/4 Inch Bore Dia., 0.78 Inch Nose Dia. | CH6JDM 40MZ22 22911-6Single End-6"-0.78"1/4"--€147.86
TECHNIKS 22913-2.5 End Mill Holder, 5/16 Inch Bore Dia., 2 1/2 Inch Projection, 7/8 Inch Nose Dia. | CH6JDN 40MZ27 22913-2.5Single End-2 1/2"-7/8"0.312"--€135.71
TECHNIKS 22915-5 End Mill Holder, Cv40 Taper Size, 3/8 Inch Bore Dia., 1 Inch Nose Dia. | CH6JDP 40MZ38 22915-5Single End-5"-1"3/8"--€217.87
TECHNIKS 22916-2.5 End Mill Holder, 7/16 Inch Bore Dia., 2-1/2 Inch Projection, 1.1300 Inch Nose Dia. | CH6JDQ 40MZ43 22916-2.5Single End-2 1/2"-1.13"7/16"--€120.37
TECHNIKS 22917-2.63 End Mill Holder, Cv40 Taper Size, 1/2 Inch Bore Dia., 1 1/4 Inch Nose Dia. | CH6JDR 40MZ47 22917-2.63Single End-2 5/8"-1 1/4"1/2"--€120.37
TECHNIKS 22917-4.72-RR End Mill Holder, 1/2 Inch Bore Dia., 4.7200 Inch Projection, 1.38 Inch Nose Dia. | CH6JDT 40MZ48 22917-4.72-RRSingle End-4 18/25"-1.38"1/2"--€197.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 22947-8B End Mill Holder, Cv50 Taper Size, 1-1/4 Inch Bore Dia, 8 Inch Projection
€325.58 /unit