Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 22939-8F End Mill Holder And Adapter, Cat50 Taper Size, 8.0000 Inch Projection | CU6CKJ

TECHNIKS 22939-8F End Mill Holder And Adapter, Cat50 Taper Size, 8.0000 Inch Projection

Item: CU6CKJ Model: 22939-8FCross Ref: 60AM32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€318.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Coolant FedCoolant Through
FeaturesCoolant-Thru Spindle Or Thru Flange (Din B), High Precision Bore (H5) Is Best In Industry
For Shank TypeStraight
Max. Speed15000 RPM
Nose Dia.1 1/2"
Nose StyleStandard
Number Of Coolant Holes2
Projection8"
Shank TypeStraight
System Of MeasurementImperial
Taper SizeCAT50
Balance RatingG6.3
Bore Diameter0.625"
Bore ToleranceH5
Contact TypeDual Contact
Coolant SupplyCoolant Through Flange, Coolant Through Spindle
Head Diameter1 1/2"
Max Speed15000 RPM
Number Of Coolant Ports2
Product TypeEnd Mill Holder
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd TypeOverall LengthProjectionTaper SizeNose Dia.Bore Dia.Nose StyleMax. SpeedPrice
TECHNIKS 17140-7/16 End Mill Holder, 7/16 Inch Bore Dia., 2-1/2 Inch Projection, 1.1 Inch Nose Dia. | CH6HWZ 40MY53 17140-7/16Single End-2 1/2"-1.1"7/16"--€146.45
TECHNIKS 22911-6 End Mill Holder, Cv40 Taper Size, 1/4 Inch Bore Dia., 0.78 Inch Nose Dia. | CH6JDM 40MZ22 22911-6Single End-6"-0.78"1/4"--€147.86
TECHNIKS 22913-2.5 End Mill Holder, 5/16 Inch Bore Dia., 2 1/2 Inch Projection, 7/8 Inch Nose Dia. | CH6JDN 40MZ27 22913-2.5Single End-2 1/2"-7/8"0.312"--€135.71
TECHNIKS 22915-5 End Mill Holder, Cv40 Taper Size, 3/8 Inch Bore Dia., 1 Inch Nose Dia. | CH6JDP 40MZ38 22915-5Single End-5"-1"3/8"--€217.87
TECHNIKS 22916-2.5 End Mill Holder, 7/16 Inch Bore Dia., 2-1/2 Inch Projection, 1.1300 Inch Nose Dia. | CH6JDQ 40MZ43 22916-2.5Single End-2 1/2"-1.13"7/16"--€120.37
TECHNIKS 22917-2.63 End Mill Holder, Cv40 Taper Size, 1/2 Inch Bore Dia., 1 1/4 Inch Nose Dia. | CH6JDR 40MZ47 22917-2.63Single End-2 5/8"-1 1/4"1/2"--€120.37
TECHNIKS 22917-4.72-RR End Mill Holder, 1/2 Inch Bore Dia., 4.7200 Inch Projection, 1.38 Inch Nose Dia. | CH6JDT 40MZ48 22917-4.72-RRSingle End-4 18/25"-1.38"1/2"--€197.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 22939-8F End Mill Holder And Adapter, Cat50 Taper Size, 8.0000 Inch Projection
€318.28 /unit