Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 17140-1/8-5.0-RR End Mill Holder, Bt40 Taper Size, 1/8 Inch Bore Dia, 5 Inch Projection | CU6CMJ

TECHNIKS 17140-1/8-5.0-RR End Mill Holder, Bt40 Taper Size, 1/8 Inch Bore Dia, 5 Inch Projection

Item: CU6CMJ Model: 17140-1/8-5.0-RRCross Ref: 40MY32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€217.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Mill Holder
Bore Dia.1/8"
Coolant FedCoolant Through
Coolant ThroughYes
EndSingle
End TypeSingle End
FeaturesHigh Precision Bore (H5) Is Best In Industry, Taper Ground At At3 For Maximum Spindle Contact
Measurement SystemFractional Inch
Nose Dia.0.78"
Nose TypeRigid Reach
Projection5"
Shank TypeTaper
System Of MeasurementImperial
Taper SizeBT40
Thread Size#6-32
Balance RatingG6.3
Bore Diameter0.125"
Bore ToleranceH5
Contact TypeSingle Contact
Coolant SupplyCoolant Through Spindle
Head Diameter0.78"
Max Speed15000 RPM
Product TypeEnd Mill Holder
Set Screw Thread Size#6
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelEnd TypeOverall LengthProjectionTaper SizeNose Dia.Bore Dia.Nose StyleMax. SpeedPrice
TECHNIKS 17140-7/16 End Mill Holder, 7/16 Inch Bore Dia., 2-1/2 Inch Projection, 1.1 Inch Nose Dia. | CH6HWZ 40MY53 17140-7/16Single End-2 1/2"-1.1"7/16"--€146.45
TECHNIKS 22911-6 End Mill Holder, Cv40 Taper Size, 1/4 Inch Bore Dia., 0.78 Inch Nose Dia. | CH6JDM 40MZ22 22911-6Single End-6"-0.78"1/4"--€147.86
TECHNIKS 22913-2.5 End Mill Holder, 5/16 Inch Bore Dia., 2 1/2 Inch Projection, 7/8 Inch Nose Dia. | CH6JDN 40MZ27 22913-2.5Single End-2 1/2"-7/8"0.312"--€135.71
TECHNIKS 22915-5 End Mill Holder, Cv40 Taper Size, 3/8 Inch Bore Dia., 1 Inch Nose Dia. | CH6JDP 40MZ38 22915-5Single End-5"-1"3/8"--€217.87
TECHNIKS 22916-2.5 End Mill Holder, 7/16 Inch Bore Dia., 2-1/2 Inch Projection, 1.1300 Inch Nose Dia. | CH6JDQ 40MZ43 22916-2.5Single End-2 1/2"-1.13"7/16"--€120.37
TECHNIKS 22917-2.63 End Mill Holder, Cv40 Taper Size, 1/2 Inch Bore Dia., 1 1/4 Inch Nose Dia. | CH6JDR 40MZ47 22917-2.63Single End-2 5/8"-1 1/4"1/2"--€120.37
TECHNIKS 22917-4.72-RR End Mill Holder, 1/2 Inch Bore Dia., 4.7200 Inch Projection, 1.38 Inch Nose Dia. | CH6JDT 40MZ48 22917-4.72-RRSingle End-4 18/25"-1.38"1/2"--€197.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 17140-1/8-5.0-RR End Mill Holder, Bt40 Taper Size, 1/8 Inch Bore Dia, 5 Inch Projection
€217.26 /unit