Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 05954-2.25 Collet, Round Face, 2.25 mm | CU6AZJ

TECHNIKS 05954-2.25 Collet, Round Face, 2.25 mm

Item: CU6AZJ Model: 05954-2.25Cross Ref: 40MU61
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeER DNA
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesExtends Cutting Tool Life, More Rigid And More Accurate Than Er
For Shank TypeStraight
Max. Body Dia.2.25 mm
Max. Bore Dia.0.654"
Number Of Slots4
Overall Length0.945"
System Of MeasurementMetric
Tir Max.0.0002"
Bore ShapeRound
Collapse Range - Maximum2.25 mm
Collapse Range - Minimum2 mm
Collet SeriesDNA16
FinishPrecision Ground
MaterialHigh-Carbon Steel
Measurement SystemMetric
Outside Diameter - Maximum17 mm
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 05954-2.25 Collet, Round Face, 2.25 mm
€102.35 /unit