SALISBURY LP3S/9H Electrical Glove Protector 9-1/2 Cream Pr | AC4TUD 30L227

SALISBURY LP3S/9H Electrical Glove Protector 9-1/2 Cream Pr

Item: AC4TUD Model: LP3S/9HCross Ref: 30L227
In Stock

Get it by Tuesday, Jun 17

€144.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Protector
ColorCream
Cuff Length4"
Cuff MaterialCowhide
Cuff StyleGauntlet
Glove MaterialsCowhide
Leather Glove StyleWork
Leather OriginDomestic
Length12"
MaterialDomestic Cowhide
Promotion RestrictionNot Eligible For Promotion
Size9.5
Thumb StyleStraight
Brand And SeriesSalisbury LP3S
For Voltage ClassClass 4
Glove Hand StyleLeft and Right
Glove Length12"
Glove Size9.5
Leather Palm ProcessGrain
Leather Protector ColorOrange, Yellow
StandardsNFPA 70E, ASTM F696

Shipping Info:

Ship weight (kg) 0.2205
Ship height (cm)10.16
Ship length (cm)35.56
Ship width (cm)20.32
HS code4203290800
Country of OriginUS

Product Variants

ProductModelSizeColorMaterialPrice
SALISBURY ILP3S/7 Electrical Glove Protector 7 Cream Pr | AC4TPX 30L150 ILP3S/77CreamImport Cowhide€77.03
SALISBURY ILP3S/8 Electrical Glove Protector 8 Cream Pr | AC4TPY 30L151 ILP3S/88CreamImport Cowhide€59.49
SALISBURY ILP3S/9 Electrical Glove Protector 9 Cream Pr | AC4TPZ 30L152 ILP3S/99CreamImport Cowhide€59.49
SALISBURY ILP3S/10 Electrical Glove Protector 10 Cream Pr | AC4TQA 30L153 ILP3S/1010CreamImport Cowhide€59.49
SALISBURY ILP3S/11 Electrical Glove Protector 11 Cream Pr | AC4TQB 30L154 ILP3S/1111CreamImport Cowhide€59.49
SALISBURY ILP3S/12 Electrical Glove Protector 12 Cream Pr | AC4TQC 30L155 ILP3S/1212CreamImport Cowhide€59.49
SALISBURY ILPG3S/7 Electrical Glove Protector 7 Cream Pr | AC4TRK 30L185 ILPG3S/77CreamImport Goatskin€55.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY LP3S/9H Electrical Glove Protector 9-1/2 Cream Pr
€144.48 /unit