Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 05570-429 Collet, Round Face, 0.4290 Inch | CU6AFE

TECHNIKS 05570-429 Collet, Round Face, 0.4290 Inch Size

Item: CU6AFE Model: 05570-429Cross Ref: 40MT20
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeER Rigid Tap
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
FeaturesReduce Tapping Clearance Requirements, Special Design Locks Square In Slots
For Use WithBR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets , Coolant Nut And Disk For Coolblast Effect
Max. Body Dia.0.429"
Number Of Slots4
System Of MeasurementImperial
Collet SeriesER32
Compatible Tap HolderBR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
For Max Tap Size (inch)9/16"
For Tap Shank Diameter0.429"
For Tap Square Size0.322"
Outside Diameter - Maximum1.3"
Product TypeRigid Tap Collet
Tap Size Capacity (inch)9/16"

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 05570-429 Collet, Round Face, 0.4290 Inch Size
€72.32 /unit