Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04546IS Collet Set, Round Face, 3/4 Inch | CU4ZQM

TECHNIKS 04546IS Collet Set, Round Face, 3/4 Inch Size

Item: CU4ZQM Model: 04546ISCross Ref: 40MR17
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,269.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Set
Collet TypeER32
Coolant FedCoolant Through
Face ShapeRound
For Use WithCollet Chucks
IncludesWooden Collet Tray
MaterialHigh Speed Steel
Max. Size3/4"
Min. Size7/32"
Number Of Pieces18
Collet Bore ShapeRound
Collet Size Range7/32" to 3/4"
Included StorageWooden Tray
Max Collet Size Included3/4"
Measurement SystemInch
Min Collet Size Included7/32"
Outside Diameter - Maximum1.3"
Overall Length1.57"
T.i.r. Tolerance0.0002"

Shipping Info:

Ship weight (kg) 2.9632
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCollet TypeMax. SizeMin. SizeNumber Of PiecesHead Dia.Overall LengthMaterialNumber Of SlotsPkg. Qty.Price
TECHNIKS 05916IS Collet Set, Round Face, 0.2200 Inch | CU4ZML 05916ISFT-1160.22"0.141"4----1€654.37
TECHNIKS 05920IS Collet Set, Round Face, 0.2550 Inch | CU4ZMM 05920ISFT-1200.255"0.141"5----1€818.65
TECHNIKS 05802-4(SET) Collet Set, Round Face, 0.2550 Inch | CU4ZMN 05802-4(SET)ER160.255"0.168"40.67"1 2/25"High Speed Steel-1€235.77
TECHNIKS 05320-5(SET) Collet Set, Round Face, 0.2550 Inch | CU4ZMP 05320-5(SET)ER160.255"-50.67"1 2/25"High Speed Steel-1€324.09
TECHNIKS 05925IS Collet Set, Round Face, 0.3810 Inch | CU4ZMQ 05925ISFT-1250.381"0.141"9----1€1,369.54
TECHNIKS 05320-9(SET) Collet Set, Round Face, 0.3810 Inch | CU4ZMR 05320-9(SET)ER160.381"0.141"90.67"1 2/25"High Speed Steel-1€590.73
TECHNIKS 05410-9(SET) Collet Set, Round Face, 0.3810 Inch | CU4ZMT 05410-9(SET)ER200.381"0.141"90.83"1 6/25"High Speed Steel-1€588.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04546IS Collet Set, Round Face, 3/4 Inch Size
€1,269.70 /unit