Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04460 Wooden Collet Holding Tray | CU6CFB

TECHNIKS 04460 Wooden Collet Holding Tray

Item: CU6CFB Model: 04460Cross Ref: 40MF27
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTray
ColorNatural
Depth4 7/8"
FinishStained
Height1"
Holds(21) DA200
MaterialWood
TypeDA200
Width3"
Overall Depth4 7/8"
Overall Height1"
Overall Width3"
Storage Unit TypeTray

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeHeightDepthHoldsMaterialColorFinishPrice
TECHNIKS 04459 Wooden Collet Holding Tray | CU6BZE 04459DA2001"6"(9) DA200WoodNaturalStained€24.99
TECHNIKS 04482 Wooden Collet Holding Tray | CU6BZF 04482TG1502 5/8"21"(17) TG150WoodNaturalStained€99.00
TECHNIKS 04448 Wooden Collet Holding Tray | CU6CAU 04448RP_DA1001"10"(33) DA100WoodNaturalStained€49.60
TECHNIKS 04286 Wooden Collet Holding Tray | CU6CBV 04286ER167/8"1 3/8"(10) ER16WoodNaturalStained€17.69
TECHNIKS 04451 Wooden Collet Holding Tray | CU6CCX 04451RP_DA1001 1/4"7 1/4"(21) DA100WoodNaturalStained€43.33
TECHNIKS 04282 Wooden Collet Holding Tray | CU6CCY 04282ER81 5/8"8 3/8"(9) ER8WoodNaturalStained€16.84
TECHNIKS 04450 Wooden Collet Holding Tray | CU6CEN 04450RP_DA1001 1/4"7 1/4"(15) DA100WoodNaturalStained€38.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04460 Wooden Collet Holding Tray
€55.70 /unit