Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 04220-01 Collet, Round Face, 1 mm | CU6BZH

TECHNIKS 04220-01 Collet, Round Face, 1 mm

Item: CU6BZH Model: 04220-01Cross Ref: 40MM71
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet
Collet TypeER
Coolant FedCoolant Through
Coolant ThroughYes
Face ShapeRound
Max. Body Dia.1 mm
Number Of Slots8
System Of MeasurementMetric
Tir Max.0.0002"
Bore ShapeRound
Clamping Hole Length31.5 mm
Collapse Range0.5 mm to 1 mm
Collet SeriesER20
Collet Size1 mm
FinishPrecision Ground
MaterialHigh-Carbon Steel
Max Pressure2000 psi
Measurement SystemMetric
Outside Diameter - Maximum20 mm
Overall Length31.5 mm
T.i.r. Tolerance0.0002"
Taper Angle
Torque - Maximum59 lbs.-ft.

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFace ShapeMax. Body Dia.Collet TypeTir Max.MaterialFor Shank TypeSize IncrementsColorPrice
TECHNIKS 05546 Collet | CU4ZRB 05546--------€80.54
TECHNIKS 04542-1/8 Collet | CU4ZRC 04542-1/8--------€84.50
TECHNIKS 05348 Collet | CU4ZRD 05348--------€72.06
TECHNIKS 05346 Collet | CU4ZRE 05346--------€69.06
TECHNIKS 04542-1/4 Collet | CU4ZRF 04542-1/4--------€84.50
TECHNIKS 04542-3/16 Collet | CU4ZRG 04542-3/16--------€80.98
TECHNIKS 13/0-4036 Collet, Ansi Clutch Drive Tap 13/0, Round Face, 1.6000 Inch Overall Length | CU4ZXT 13/0-4036Round0.141"ANSI Clutch Drive Tap--ANSI Tap Shank--€101.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 04220-01 Collet, Round Face, 1 mm
€44.08 /unit