Flat Shipping

Flat Shipping at €24.99 + VAT

TECHNIKS 01618-33S Collet Set, Round Face, 3/4 Inch | CU4ZPK

TECHNIKS 01618-33S Collet Set, Round Face, 3/4 Inch Size

Item: CU4ZPK Model: 01618-33SCross Ref: 40MJ68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€848.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Set
Collet TypeDA180
Face ShapeRound
FeaturesPrecision Ground Accuracy
Head Dia.1.035"
IncludesWooden Collet Tray
MaterialHigh Speed Steel
Max. Size3/4"
Min. Size1/4"
Number Of Pieces33
Number Of Slots4
Overall Length1 5/8"
Collet Bore ShapeRound
Collet SeriesDA180
Collet Size Range1/4" to 3/4"
Collet Sizes Included1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2", 33/64", 17/32", 35/64", 9/16", 37/64", 19/32", 39/64", 5/8", 41/64", 21/32", 43/64", 11/16", 45/64", 23/32", 47/64", 3/4"
Included StorageWooden Tray
Max Collet Size Included3/4"
Measurement SystemInch
Min Collet Size Included1/4"
Number Of Components33
Outside Diameter - Maximum1.035"
Size Increments1/64"
Total Number Of Collets Included33

Shipping Info:

Ship weight (kg) 2.655

Product Variants

ProductModelCollet TypeMax. SizeMin. SizeNumber Of PiecesHead Dia.Overall LengthMaterialNumber Of SlotsPkg. Qty.Price
TECHNIKS 05916IS Collet Set, Round Face, 0.2200 Inch | CU4ZML 05916ISFT-1160.22"0.141"4----1€654.37
TECHNIKS 05920IS Collet Set, Round Face, 0.2550 Inch | CU4ZMM 05920ISFT-1200.255"0.141"5----1€818.65
TECHNIKS 05802-4(SET) Collet Set, Round Face, 0.2550 Inch | CU4ZMN 05802-4(SET)ER160.255"0.168"40.67"1 2/25"High Speed Steel-1€235.77
TECHNIKS 05320-5(SET) Collet Set, Round Face, 0.2550 Inch | CU4ZMP 05320-5(SET)ER160.255"-50.67"1 2/25"High Speed Steel-1€324.09
TECHNIKS 05925IS Collet Set, Round Face, 0.3810 Inch | CU4ZMQ 05925ISFT-1250.381"0.141"9----1€1,369.54
TECHNIKS 05320-9(SET) Collet Set, Round Face, 0.3810 Inch | CU4ZMR 05320-9(SET)ER160.381"0.141"90.67"1 2/25"High Speed Steel-1€590.73
TECHNIKS 05410-9(SET) Collet Set, Round Face, 0.3810 Inch | CU4ZMT 05410-9(SET)ER200.381"0.141"90.83"1 6/25"High Speed Steel-1€588.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHNIKS 01618-33S Collet Set, Round Face, 3/4 Inch Size
€848.64 /unit