Flat Shipping

Flat Shipping at €24.99 + VAT

TECHFLEX DFN1.75BK10 Sleeving 1.75 Inch Harsh Environment 10 Feet | AC3CUZ 2RML4

TECHFLEX DFN1.75BK10 Sleeving 1.75 Inch Harsh Environment 10 Feet

Item: AC3CUZ Model: DFN1.75BK10Cross Ref: 2RML4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeving
Closure TypeNo Closure
ColorBlack
Dia. Range (in.)1.6" to 1.75"
ExpandableNo
For Max. Bundle Dia.1 3/4"
For Use WithCables, Hoses, Ropes
Inside Dia.1 3/4"
Length10 ft.
MaterialNylon
Sleeve ConstructionBraided
Wall Thickness0.09"
Wire And Cable Sleeving Closure TypeNo Closure
Wire And Cable Sleeving Inside Dia.1 3/4"
Description/special FeaturesCut-Resistant, Flexible, Heavy Duty, Penetration-Resistant, Rot-Resistant, Snag-Resistant
For Maximum Bundle Diameter1 3/4"
For Minimum Bundle Diameter1.6"
Inside Diameter1 3/4"
Maximum Operating Temperature302°F
Minimum Operating Temperature-49°F
StandardsISO 6945, MSHA, ROHS

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)10.16
HS code5806322000
Country of OriginUS

Product Details:

    • Special Features: Harsh Environment

Product Variants

ProductModelInside Dia.For Max. Bundle Dia.Dia. Range (in.)MaterialColorWall ThicknessClosure TypePrice
TECHFLEX DFN0.71BK100 Sleeving 0.71 Inch Harsh Environment 100 Feet | AC3CNQ 2RLV7 DFN0.71BK10011/16"0.71"0.5" to 0.71"NylonBlack0.09"No Closure€187.50
TECHFLEX DFN0.83BK100 Sleeving 0.83 Inch Harsh Environment 100 Feet | AC3CNR 2RLV8 DFN0.83BK10013/16"0.83"0.6" to 0.83"NylonBlack0.09"No Closure€168.66
TECHFLEX DFN1.00BK50 Sleeving 1 Inch Harsh Environment 50 Feet | AC3CNT 2RLV9 DFN1.00BK501"1"0.85" to 1"NylonBlack0.09"No Closure€116.19
TECHFLEX DFN1.13BK10 Sleeving 1.13 Inch Harsh Environment 10 Feet | AC3CNU 2RLW1 DFN1.13BK101 1/8"1.13"1" to 1.13"NylonBlack0.09"No Closure€27.21
TECHFLEX DFN1.13BK100 Sleeving 1.13 Inch Harsh Environment 100 Feet | AC3CNV 2RLW2 DFN1.13BK1001 1/8"1.13"1" to 1.13"NylonBlack0.09"No Closure€206.14
TECHFLEX DFN1.25BK10 Sleeving 1.25 Inch Harsh Environment 10 Feet | AC3CNW 2RLW3 DFN1.25BK101 1/4"1 1/4"1.13" to 1.25"NylonBlack0.09"No Closure€31.28
TECHFLEX DFN1.25BK50 Sleeving 1.25 Inch Harsh Environment 50 Feet | AC3CNX 2RLW4 DFN1.25BK501 1/4"1 1/4"1.13" to 1.25"NylonBlack0.09"No Closure€138.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TECHFLEX DFN1.75BK10 Sleeving 1.75 Inch Harsh Environment 10 Feet
€39.06 /unit