Flat Shipping

Flat Shipping at €24.99 + VAT

TEADIT 24SH-RG-0150-125-0400 Flange Gasket 4 inch 1/8 inch White PTFE | AH8LAG 38VP89

TEADIT 24SH-RG-0150-125-0400 Flange Gasket 4 inch 1/8 inch White PTFE

Item: AH8LAG Model: 24SH-RG-0150-125-0400Cross Ref: 38VP89
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorWhite
Inside Dia.4 1/2"
MaterialPTFE
Max. Pressure2900 psi
Metal DetectableNo
Outside Dia.6 7/8"
Pipe Size4"
Temp. Range-400° to +599°
Thickness1/8"
TypeRing
Fda ApprovedYes
For Fluid TypeChemicals
For Pipe Size4"
Gasket MaterialEPTFE
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter4 1/2"
Maximum Operating Pressure2900 psi
Outside Diameter6 7/8"
ReinforcedNo
Resistance PropertiesChemical Resistant
StandardsABS STANDARD TEADIT 24 SH (DESIGN ASSESSMENT), ABS STANDARD TEADIT 24 SH (PRODUCT TYPE APPROVAL), DVGW TEADIT 24 SH, FRAUNHOFER INSTITUTE TEADIT 24 SH, TA-LUFT VDI 2440 TEADIT 24 SH, USP CLASS VI TEADIT 24 SH, VDI 2200 TEADIT 24 SH, WRAS TEADIT 24 SH
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)0.32
Ship length (cm)17.48
Ship width (cm)17.48
Country of OriginAT

Product Variants

ProductModelInside Dia.Outside Dia.MaterialColorMetal DetectableTemp. RangeMax. PressurePrice
TEADIT 24SH-RG-0150-125-0050 Flange Gasket 1/2 Inch 1/8 inch White PTFE | AH8KZZ 38VP82 24SH-RG-0150-125-00500.844"1 7/8"PTFEWhiteNo-400° to +599°2900 psi€3.87
TEADIT 24SH-RG-0150-125-0075 Flange Gasket 3/4 Inch 1/8 inch White PTFE | AH8LAA 38VP83 24SH-RG-0150-125-00751.062"2 1/4"PTFEWhiteNo-400° to +599°2900 psi€5.63
TEADIT 24SH-RG-0150-125-0100 Flange Gasket 1 inch 1/8 inch White PTFE | AH8LAB 38VP84 24SH-RG-0150-125-01001.312"2 5/8"PTFEWhiteNo-400° to +599°2900 psi€7.56
TEADIT 24SH-RG-0150-125-0150 Flange Gasket 1-1/2 Inch 1/8 inch White | AH8LAC 38VP85 24SH-RG-0150-125-01501.906"3 3/8"PTFEWhiteNo-400° to +599°2900 psi€12.57
TEADIT 24SH-RG-0150-125-0200 Flange Gasket 2 inch 1/8 inch White PTFE | AH8LAD 38VP86 24SH-RG-0150-125-02002 3/8"4 1/8"PTFEWhiteNo-400° to +599°2900 psi€18.73
TEADIT 24SH-RG-0150-125-0250 Flange Gasket 2-1/2 Inch 1/8 inch White | AH8LAE 38VP87 24SH-RG-0150-125-02502 7/8"4 7/8"PTFEWhiteNo-400° to +599°2900 psi€28.30
TEADIT 24SH-RG-0150-125-0300 Flange Gasket 3 inch 1/8 inch White PTFE | AH8LAF 38VP88 24SH-RG-0150-125-03003 1/2"5 3/8"PTFEWhiteNo-400° to +599°2900 psi€35.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEADIT 24SH-RG-0150-125-0400 Flange Gasket 4 inch 1/8 inch White PTFE
€65.65 /unit