Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M04110.100.0040 Hex Cap Screw M10-1.50 x 40mm - Pack Of 50 | AB8ECA 25DG03

APPROVED VENDOR M04110.100.0040 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 40mm Lg., 6.4mm Head Ht., Blk Oxide, 50 Pk

Item: AB8ECA Model: M04110.100.0040Cross Ref: 25DG03
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.97 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height6.4 mm
Head TypeHex
Head Width17 mm
Length40 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length40 mm
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Drive Size17 mm
Fastener Length40 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Material Quality StandardsISO 898-1
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length40 mm
Overall Length40 mm
Rockwell HardnessHRC32
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 1.5872
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04100.100.0040 Hex Cap Screw M10-1.50 x 40mm - Pack Of 50 | AB8CLA 25CY88 M04100.100.0040Partially ThreadedRight HandHexRockwell C32M10 x 1.5SteelBlack OxideCoarse50€26.65
APPROVED VENDOR M04100.100.0045 Hex Cap Screw M10-1.50 x 45mm - Pack Of 50 | AB8CLB 25CY89 M04100.100.0045Partially ThreadedRight HandHexRockwell C32M10 x 1.5SteelBlack OxideCoarse50€29.47
APPROVED VENDOR M04100.100.0050 Hex Cap Screw M10-1.50 x 50mm - Pack Of 50 | AB8CLC 25CY90 M04100.100.0050Partially ThreadedRight HandHexRockwell C32M10 x 1.5SteelBlack OxideCoarse50€17.16
APPROVED VENDOR M04100.100.0055 Hex Cap Screw M10-1.50 x 55mm - Pack Of 50 | AB8CLD 25CY91 M04100.100.0055Partially ThreadedRight HandHexRockwell C32M10 x 1.5SteelBlack OxideCoarse50€52.64
APPROVED VENDOR M04100.100.0060 Hex Cap Screw M10-1.50 x 60mm - Pack Of 50 | AB8CLE 25CY92 M04100.100.0060Partially ThreadedRight HandHexRockwell C32M10 x 1.5SteelBlack OxideCoarse50€27.40
APPROVED VENDOR M04100.100.0065 Hex Cap Screw M10-1.50 x 65mm - Pack Of 50 | AB8CLF 25CY93 M04100.100.0065Partially ThreadedRight HandHexRockwell C32M10 x 1.5SteelBlack OxideCoarse50€57.18
APPROVED VENDOR M04100.100.0070 Hex Cap Screw M10-1.50 x 70mm - Pack Of 50 | AB8CLG 25CY94 M04100.100.0070Partially ThreadedRight HandHexRockwell C32M10 x 1.5SteelBlack OxideCoarse50€33.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M04110.100.0040 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 40mm Lg., 6.4mm Head Ht., Blk Oxide, 50 Pk
€17.97 /pack