Flat Shipping

Flat Shipping at €24.99 + VAT

TEADIT 24SH-30062 Gasket Sheet 1/16 inch White PTFE | AH8LAK 38VP92

TEADIT 24SH-30062 Gasket Sheet 1/16 inch White PTFE

Item: AH8LAK Model: 24SH-30062Cross Ref: 38VP92
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€732.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket Sheet
ColorWhite
Length30"
MaterialExpanded PTFE
Max. Pressure2900 psi
Metal DetectableNo
Temp. Range-450°F to +500°F
Thickness0.062"
TypeSheet
Width30"
Backing TypePlain
Fda ApprovedYes
For Piping SystemFood and Beverage
FormSheet
Gasket MaterialEPTFE
Maximum Operating Pressure2900 psi
Overall Length30"
Overall Width30"
ReinforcedNo
Resistance PropertiesChemical Resistant
StandardsAREVA, BAM, BLOW-OUT-TEST VDI 2200, FDA COMPLIANT, TA-LUFT, USP PLASTIC CLASS VI, WRC
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)0.16
Ship length (cm)77.47
Ship width (cm)77.47
Country of OriginAT

Product Variants

ProductModelTemp. RangeMaterialColorMetal DetectableMax. PressurePrice
TEADIT 24SH-30125 Gasket Sheet 1/8 inch White PTFE | AH8LAL 38VP93 24SH-30125-400° to +599°Expanded PTFEWhiteNo2900 psi€1,047.93
TEADIT 24SH-15062 Gasket Sheet 1/16 inch White PTFE | AH8LAM 38VP94 24SH-15062-400° to +599°Expanded PTFEWhiteNo2900 psi€163.38
TEADIT 24SH-15125 Gasket Sheet 1/8 inch White PTFE | AH8LAN 38VP95 24SH-15125-450°F to +500°FExpanded PTFEWhiteNo2900 psi€251.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TEADIT 24SH-30062 Gasket Sheet 1/16 inch White PTFE
€732.15 /unit