TE CONNECTIVITY CPGI-SGRS-3-5 Wire Connector Heat Shrink 10-18awg Pk5 | AA2HPH 10K514

TE CONNECTIVITY CPGI-SGRS-3-5 Wire Connector Heat Shrink 10-18awg Pk5

Item: AA2HPH Model: CPGI-SGRS-3-5Cross Ref: 10K514
In Stock

Get it by Tuesday, Jun 17

€26.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Connector
ColorBlue
Connector TypeSolder
Height0.3"
Insulation TypeHeat Shrink
Length1.79"
Max. Voltage600V
Max. Wire Combination1, #18 AWG Plus 1, #10 AWG
Max. Wire Size10 AWG
Min. Wire Combination6, #18 AWG
Min. Wire Size18 AWG
Wire MaterialCopper
Wire Size18 AWG to 10 AWG
Wire TypeSolid And Stranded

Shipping Info:

Ship weight (kg) 0.02
Ship height (cm)11.68
Ship length (cm)17.27
Ship width (cm)16.51
HS code8536904000
Country of OriginUS

Product Details:

    • Special Features: Environmentally Sealed, One-Step Installation

Product Variants

ProductModelMax. Wire CombinationWire SizeMin. Wire CombinationInsulation TypeWire MaterialWire TypePrice
TE CONNECTIVITY CPGI-SGRS-1-6 Wire Connector Heat Shrink 18-22awg - Pack Of 6 | AA2HPB 10K508 CPGI-SGRS-1-61, #16 AWG Plus 1, #18 AWG22 AWG to 18 AWG6, #22 AWGHeat ShrinkCopperSolid And Stranded€25.60
TE CONNECTIVITY CPGI-SGRS-1-BULK Wire Connector Heatshrink 18-22awg - Pack Of 100 | AA2HPC 10K509 CPGI-SGRS-1-BULK1, #16 AWG Plus 1, #18 AWG22 AWG to 18 AWG6, #22 AWGHeat ShrinkCopperSolid And Stranded€357.95
TE CONNECTIVITY CPGI-SGRS-2-25 Wire Connector Heat Shrink 12-22awg - Pack Of 25 | AA2HPD 10K510 CPGI-SGRS-2-251, #18 AWG Plus 1, #12 AWG20 AWG to 12 AWG6, #20 AWGHeat ShrinkCopperSolid And Stranded€103.29
TE CONNECTIVITY CPGI-SGRS-2-BULK Wire Connector Heatshrink 12-22awg - Pack Of 100 | AA2HPF 10K512 CPGI-SGRS-2-BULK1, #18 AWG Plus 1, #12 AWG20 AWG to 12 AWG6, #20 AWGHeat ShrinkCopperSolid And Stranded€347.49
TE CONNECTIVITY CPGI-SGRS-3-25 Wire Connector Heat Shrink 10-18awg - Pack Of 25 | AA2HPG 10K513 CPGI-SGRS-3-251, #18 AWG Plus 1, #10 AWG18 AWG to 10 AWG6, #18 AWGHeat ShrinkCopperSolid And Stranded€103.29
TE CONNECTIVITY CPGI-SGRS-3-BULK Wire Connector Heatshrink 10-18awg - Pack Of 100 | AA2HPJ 10K515 CPGI-SGRS-3-BULK1, #18 AWG Plus 1, #10 AWG18 AWG to 10 AWG6, #18 AWGHeat ShrinkCopperSolid And Stranded€347.49
TE CONNECTIVITY CPGI-SGRS-4-25 Wire Connector Heat Shrink 8-16awg - Pack Of 25 | AA2HPK 10K516 CPGI-SGRS-4-251, #16 AWG Plus 5, #14 AWG16 AWG to 8 AWG1, #16 AWG Plus 5, #14 AWGHeat ShrinkCopperSolid And Stranded€103.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE CONNECTIVITY CPGI-SGRS-3-5 Wire Connector Heat Shrink 10-18awg Pk5
€26.19 /unit